Beli 3m foam tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- HOKI Tape Isolasi Bolak Balik Foam (Double Tape)Deskripsi:Double tape foam dapat merekatkan beban dengan berat hingga 1 kg. Lakban ini dapat menempel dengan maksimal apabila direkatkan secara vertikal pada permukaan yang bersih, yaitu permukaan yang tidak dikotori oleh butiran debu, air, atau benda kecil lainnya.
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)Deskripsi:Jenis Foam: IXPE Foam, lebih tahan lama dan kuat dibanding PE Foam.Kegunaan single foam tape bisa untuk otomotif, elektronik, bangunan, kaca, AC, panel listrik dll.atribut:
- Thickness (mm): 3
- 3M Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)Deskripsi:These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.atribut:
- UNSPSC: 31201527
- Adhesion to Steel: Not Rated
- Common Industry: Assembly & Manufacturing; Construction; Electronics; General Maintenance & Repair; Safety; Warehouse
- Environment: Indoor and Outdoor
- Foam Cell Type: Closed
- Imperial Tape Length (yd): 5
- Liner Included: Yes
- Liner Material: Paper
- Metric Tape Length (m): 4.6
- Minimum Tape Performance Temperature (°F): 0 (zero)
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: 4500
- Standards: ASTM C518; ASTM D1056; ASTM D149; ASTM D1667; ASTM D2240; ASTM D257; ASTM D3574; ASTM G21-70; FAR 25.853 B-3; FMVSS 302; UL 94HBF #E76581
- Surface Compatibility: ABS; Acrylic; Glass; Metal; Wood
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foam
- Tape Backing Material: Vinyl Foam
- Tape Brand: 3M
- Tape Color: Black
- Tape Elongation (%): 200
- Tape Resistance Properties: UV-Resistant
- Tape Sub-Type: Sealing Foam Tape
- Tape Type: Sealing Foam Tape & Tape Shapes
- TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On) (Lakban Busa)atribut:
- Adhesive: Urethane Series
- Base Material: Polyethylene Foam
- Installation Method: Pasting Type
- Tape Length (m): 2
- Tape Thickness (mm): 4
- Tape Width (mm): 50
- Weight (g): 40
- 3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)atribut:
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Backing Construction: Foam
- Tape Brand: 3M
- JIT Waterpoof Mouldproof Sealing Gap Tape-White (Lakban Kedap Air)atribut:
- Color: White
- Included Accessories: 1 scraper
- Length (m): 3.2
- Material: Polyvinyl chloride (tape), adhesive (acrylic)
- Maximum Diameter of Roll (mm): 86
- Operating Temperature Range (°C): 5 to 40
- Paper Tube Inner Dia. (mm): 28
- Thickness (mm): 1
- Type: One side
- Width (mm): 36
- Superlon Foam Tape (Lakban Foam)atribut:
- Size (mm x mm x feet): 3x48x30
- 3M Professional super strong double-sided tape VHB GPH-110GF High heat resistance, general purpose typeDeskripsi:It has excellent heat resistance and can be baked on after bonding. This is an ultra-strong double-sided tape that can replace screws or welding. It is easy to apply and provides a strong, durable bond both indoors and outdoors. It is also waterproof and can be used both indoors and outdoors.For metal processing, such as baking after bonding. For areas where bonding and waterproofing are required at the same time. Used as a bonding material that will not loosen in areas where intermittent vibration is applied. Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).atribut:
- Color: Gray
- 3M Scotch Perekat Velcroatribut:
- Adhesive: Acrylic
- Material: Polyolefin
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tape Length (mm): 75
- Tape Thickness (mm): 3.5
- Tape Width (mm): 20
- monotaro.id Tempat ID Card Acrylic TransparanDeskripsi:monotaro.id tempat id card ini terbuat dari Hard PP, tersedia dalam berbagai warna pilihan yang bisa disesuaikan dengan kebutuhan bisnis. Akan lebih cocok bila digabungkan dengan monotaro.id Tali Lanyard ID Card yang juga tersedia di monotaro.id.atribut:
- Size (cm): 9x5.5
- Color: Clear
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
Daftar Harga 3m foam tape Terbaru October 2026
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| HOKI Tape Isolasi Bolak Balik Foam (Double Tape) | Rp7.900 |
| WAKI Rubber Sheet (Karet Peredam) | Rp28.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape) | Rp109.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| Scotch Filament Tape (Lakban Filamen) | Rp68.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah) | Rp36.900 |
| 3M Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara) | Rp699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/43P108597147-1.jpg)
/P101002352-1.jpg)
/pyP110910934-1.jpg)
/P102979659-1.jpg)
/diP106560486-30.jpg)
/P101002348-4.jpg)
/1fP105440051-1.jpg)
/afP102006375-4.jpg)
/1pP109300061-1.jpg)
/raP109379982-4.jpg)
%20(Lakban%20Busa)/P101000858-1.jpg)
/2xP109361105-11.jpg)

/79P111444261-1.jpg)
/41P108339145-1.jpg)



/jeP101005698-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)