3M Lakban OPP Bening (Solasi / Selotip)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialSpecial Polypropylene Film
ColorTransparent
Base MaterialSpecial polypropylene film
AdhesiveRubber adhesive
Adhesive Force (N/mm)4/10
Adhesive Strength (N/10mm)4
Core Diameter (Φmm)76
Length (m)35
Main applicationFor packing
Tensile Strength (N/10mm)19
Thickness (micron)60
Type of TapeCut by hand, quiet sound, can write
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A transparent packing tape that can be cut straight by hand without a tape cutter and reduces the sound of pulling out the tape.
Packing work in a quiet environment, packing work in an environment that requires consideration for safety
Feature
A transparent packaging tape that can be cut straight by hand without a tape cutter and reduces the noise of pulling out the tape.
Use
Packing work in a quiet environment, packaging work in environments that require safety considerations

Ulasan Produk

Tidak ada ulasan