3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)

Sebelum PPN:
Rp239.900 - Rp3.499.900
Spesifikasi
UNSPSC31201521
Imperial Tape Length (ft)18
Liner IncludedYes
Product FormContinuous Roll
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape TypeFoil
Voltage Rating (V)600 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
Feature
Conductive Electrical Tape Tape Backing Material Copper 1 in 18 ft Tape Color Copper Tape Sub-Type General Purpose Foil Tape Adhesive Material Acrylic 2.6 mil 3M(TM) 1181 Minimum Tape Performance Temperature -40 Degrees F Maximum Tape Performance Temperature 266 Degrees F Voltage Rating 600 V Shielding Effectiveness Fair (50 to 70dB) Liner Included Yes Product Form Continuous Roll Tape Adhesive Format Single-Sided

Ulasan Produk

Tidak ada ulasan