Beli tape 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Fit Tape Self-using InsulationDeskripsi:- JCAA D - A cutter is required for cuttingatribut:
- Overlap Adhesive Strength (N/mm): 19.6/20
- Tensile Strength (N/mm): 19.6/20
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 28kV / mm
- Color: black
- Width (mm): 20
- Adhesion Strength (N/mm): 24.5/25
- Adhesive: Rubber
- Adhesive Strength (N/mm): 9.8/10
- Base Material: Polyethylene
- Dielectric Breakdown Voltage (kV/mm): 28
- Feature: Insulation properties
- Length (m): 10
- Main application: For electrical insulation
- Release Liner: None
- TRUSCO Number: 217-2798
- Tensile Strength (N/10mm): 9.8
- Tensile Strength (N/25mm): 24.5
- Thickness (mm): 0.5
- Type: Self fusion
- 3M Strip TapeDeskripsi:Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.atribut:
- Thickness (mm): 0.13
- Adhesive: Rubber type
- Tape Length (m): 18.2
- Color: Yellow x black
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7221-01
- Adhesive Force (N/mm): 2.55/10
- Tensile Strength (N/mm): 27.4N/10
- TRUSCO Number: 328-4026
- Tensile Strength (N/10mm): 27.4
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Strong Self-Bonding Silicone Tape (Lakban Pipa / Lakban Silikon)Deskripsi:There is a blue guideline in the center of the tape to facilitate 1/2 lap winding. You can easily remove it by cutting it lightly with a utility knife. Since the base material is silicone, it can be used at high temperatures (180 ° C). A tape with excellent shape followability. It has been inspected for tap water (drinking water) of Ministry of Health, Labor and Welfare Notification No. 261 and can also be used for repairing water pipes. After wrapping the tape, it is recommended to use 3M (TM) Armor Cast (TM) repair / reinforcement tape together to prevent deterioration / damage.For repairing water leaks and air leaks. For insulation treatment. For anticorrosion and protection.* Be careful not to touch such objects after wrapping, as they can be easily cut with sharp objects.* A cutter is required for cuttingatribut:
- Operating Temperature Range (°C): -20 to 180
- Color: Grey
- Length (m): 9
- Material: Base material: silicone
- Dielectric Breakdown Strength (V/mil): 600
- Tensile Strength (MPa): 7
- Thickness (mm): Edge 0.2, Center 0.5
- Width (mm): 25
- 3M Masking Tape (Lakban Kertas)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M Tinned Copper Foil Conductive tape No.1183 (Lakban Tembaga Konduktif)atribut:
- Main application: Strengthening of electromagnetic wave shield and grounding (earth)
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- Epson Ink Printer in Bottle 001 (Tinta Printer)atribut:
- Suitable For: L4150, L6170, L6190
- Suitable Manufacturer: EPSON
- 3M Lakban OPP Bening Heavy Duty (Solasi / Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Tensile Strength (N/mm): 56/10
- Color: transparent
- Width (mm): 48
- Length (m): 50
- Base Material: Polypropylene film
- 3M Lakban Kertas untuk Plating (Solasi / Selotip)Deskripsi:- A cutter is required for cutting - Flame resistance (UL standard)atribut:
- Adhesive Strength (N/mm): 3.49/10
- Tensile Strength (N/mm): 35/10
- Continuous Use Temperature: 100 °C (1 hour) No residue left
- Color: green
- Length (m): 66
- Base Material: Polyester film
- Continuous Use Temperature (°C): 100 (1 hour)
- Tensile Strength (N/10mm): 35
- Thickness (mm): 0.11
- 3M Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)Deskripsi:These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.atribut:
- UNSPSC: 31201527
- Adhesion to Steel: Not Rated
- Common Industry: Assembly & Manufacturing; Construction; Electronics; General Maintenance & Repair; Safety; Warehouse
- Environment: Indoor and Outdoor
- Foam Cell Type: Closed
- Imperial Tape Length (yd): 5
- Liner Included: Yes
- Liner Material: Paper
- Metric Tape Length (m): 4.6
- Minimum Tape Performance Temperature (°F): 0 (zero)
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: 4500
- Standards: ASTM C518; ASTM D1056; ASTM D149; ASTM D1667; ASTM D2240; ASTM D257; ASTM D3574; ASTM G21-70; FAR 25.853 B-3; FMVSS 302; UL 94HBF #E76581
- Surface Compatibility: ABS; Acrylic; Glass; Metal; Wood
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foam
- Tape Backing Material: Vinyl Foam
- Tape Brand: 3M
- Tape Color: Black
- Tape Elongation (%): 200
- Tape Resistance Properties: UV-Resistant
- Tape Sub-Type: Sealing Foam Tape
- Tape Type: Sealing Foam Tape & Tape Shapes
- 3M Aluminum Foil Tape (Lakban Aluminium)Deskripsi:- A cutter is required for cuttingatribut:
- Color: Silver
- 3M Double-Sided Adhesive Paper Tape Natural 410M (Double Tape/ Isolasi Bolak Balik)atribut:
- Adhesive Type: Natural Rubber
- Applications: Gasket Assembly, Mounting & Trim Attachment
- Backing Carrier Material: Paper
- Back-Side Adhesive Thickness (mm): 0.05 (metric)
- Face-Side Adhesive Thickness (mm): 0.08 (metric)
- Indoor/Outdoor: Both
- Industries: General Industrial
- Maximum Operating Temperature (°C): 93
- Primary Liner Color: Green Plaid
- Primary Liner Thickness (mm): 0.08 (metric)
- Product Color : Natural
- Total Tape Thickness (mm): 0.15 (Without Liner)
- 3M High-Performance Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
Daftar Harga tape 3m Terbaru October 2026
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M Fit Tape Self-using Insulation | Rp129.900 |
| 3M Strip Tape | Rp999.900 |
| NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik) | Rp5.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Strong Self-Bonding Silicone Tape (Lakban Pipa / Lakban Silikon) | Rp999.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Masking Tape (Lakban Kertas) | Rp21.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M Tinned Copper Foil Conductive tape No.1183 (Lakban Tembaga Konduktif) | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002352-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/3M%20Strip%20Tape/a9P106579369-1.jpg)
/jeP101005698-3.jpg)
/P101002348-4.jpg)
/P102069912-2.jpg)
/89P105468297-2.jpg)
/43P108597147-1.jpg)
/4nP111441167-1.jpg)
/8hP109358305-11.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20001%20(Tinta%20Printer)/ffP103928555-1.jpg)
/8kP103629308-1.jpg)
/64P103628220-1.jpg)
/mtP107986821-1.jpg)
/raP109379982-4.jpg)
/cbP103627443-5.jpg)
/lpP105439781-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)