Beli water hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jason Water Hose Reel Automatic RetractDeskripsi:Selang Air Komplit Satu Set/Complete Water Hose Reel SetUntuk: Air (WATER)Satu set isi: selang dan gulunganatribut:
- Hose size (inch): 1/2
- Hose Material: PVC
- Burst Pressure (bar): 24
- Hose Diameter (mm): 11x15
- Work Pressure (bar): 8
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- HATAYA Automatic Winding Hose Reel Water MacDeskripsi:A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.atribut:
- Dimensions (Width x Depth x Height) (mm): 181x476x440
- reeling Method: Automatic
- Hose Length (m): 1.5
- Caster: None
- Cover: Yes
- Applicable hose inner diameter x outer diameter (Φmm): 12x17
- Suitable Outer Diameter (Φmm): (Faucet) 15
- Connect Fitting (Primary): 3/8 (with 1m hose)
- Applicable hose Length/(m): 15
- Operating Pressure (MPa) : 0.7
- NITTO KOHKI Hose Reel Balanceratribut:
- Stroke (m): 1.3
- Hose Diameter I.D. (mm): 6.5
- Hose Diameter O.D. (mm): 10
- Jason Water Hose Reel ManualDeskripsi:Selang Air Komplit Satu Set/Complete Water Hose Reel SetUntuk: Air (WATER)Satu set isi: selang dan gulunganatribut:
- Hose size (inch): 1/2
- Hose Material: PVC
- Burst Pressure (bar): 24
- Hose Diameter (mm): 11x15
- Work Pressure (bar): 8
- monotaro Hose Reel With TurntableDeskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- IRIS Carrying Hose ReelDeskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- TRIENS Air Hose Reel (Easy Hose Replacement)atribut:
- Material: Hose:Urethane
- SPEEDAIRE Air or Water Spring-Return Hose Reelsatribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Air; Water
- TRUSCO Air Reelatribut:
- Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
- Fluid: Compressed Air
- Hose Length (m): 1 (Primary Side)
- Material (Hose): PVC-Based Elastomer
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Limits: Over 10 over 60 degC
- Using Coupler: (Coupler Plug) Nut Type Plug 1/4
- Weight (g): 4300
- Body Material: Steel
- SHOWA Aluminum Hose ReelDeskripsi:-Equipped with a bearing that can be lightly operated. .-Assembly Typeatribut:
- Roll Length: 150m
- Compatible Hose (Inner Diameter x Outer Diameter): 8.5x13.7 (mm)
- Materials (Main Body): Aluminium Alloy (A6063)
- Reelex Automatic Winding Air ReelDeskripsi:-With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-We adopted a flame retardant hose with about 3 times better heat resistance than our existing items. (compared to our tests)-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socketatribut:
- Total Hose Length: 10m
- Primary Mounting Side: Rc1/4
- Secondary Mounting Side: With socket coupler
- Working Pressure: 1.47MPa
- Main Body Materials: Resin
- Hataya Limited Air ReelDeskripsi:-Urethane hose (inner diameter 6.5mm x outer diameter 10mm) can be rolled up to 30m.
Daftar Harga water hose reel Terbaru March 2026
| Jason Water Hose Reel Automatic Retract | Rp1.799.900 |
| NICHIDO Automatic Air Reel, Auto Air | Rp1.399.900 |
| Chuhatsu Hanbai Air Hose Reel | Rp3.599.900 |
| HATAYA Automatic Winding Hose Reel Water Mac | Rp14.999.900 |
| NITTO KOHKI Hose Reel Balancer | Rp1.699.900 |
| Jason Water Hose Reel Manual | Rp899.900 |
| monotaro Hose Reel With Turntable | Rp1.299.900 |
| HATAYA Stainless Steel Hose Reel | Rp419.900 |
| TRIENS Air Hose Reel | Rp2.599.900 |
| TRUSCO Auto Air Reel (Selang Gulung) | Rp2.799.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)




























































































































































/P101000894-1.jpg)

/P102005873-2.jpg)