Beli hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIENS Air Hose Reel (Easy Hose Replacement)atribut:
- Material: Hose:Urethane
- Kenmaster Gulungan Selang AirDeskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TEKIRO Selang Kompresor GulungDeskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- IRIS Carrying Hose ReelDeskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- TRUSCO Hose Reelatribut:
- Working Pressure: 0.7MPa
- Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
- Compatible Faucet Outer Diameter: 14 to 18mm
- Drum Material: Polypropylene (PP)
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- monotaro Air Hose Reel (Take-Up Type)Deskripsi:Production plants, car maintenance factory, the air tasks such as paint shop.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
- Material (Hose): PU (wire-reinforced)
- Mounting Bracket (Primary Side): 1/4 male coupler
- Mounting Bracket (secondary side): 1/4 female one-touch coupler
- Regular Pressure (MPa): 1.5
- Cover Material: (Body) resin
- Hose Dimensions (inner diameter x OD) (mm): 8 x 12
- Hose size (total length) (m): 8
- HATAYA Steel Hose Reelatribut:
- Compatible Hose Inner Dia. x Outer Dia. (mm): 15x20
- Compatible Faucet Outer Dia. (mm): 15
- Mr. Flex Air Hose Reel in Steel Caseatribut:
- Size (mm): 8x12x20000
- Hose Material: PU Benang
- Color: Blue
- monotaro Hose Reel With TurntableDeskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
- TRUSCO Air Reelatribut:
- Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
- Fluid: Compressed Air
- Hose Length (m): 1 (Primary Side)
- Material (Hose): PVC-Based Elastomer
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Limits: Over 10 over 60 degC
- Using Coupler: (Coupler Plug) Nut Type Plug 1/4
- Weight (g): 4300
- Body Material: Steel
- TRIENS Air-hose Reel (Selang Angin Gulung)atribut:
- Material: Hose:Urethane
- Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
- Primary Mounting Side: 3/8 male
- Secondary Mounting Side: 3/8 female
Daftar Harga hose reel Terbaru March 2026
| TRIENS Air Hose Reel (Easy Hose Replacement) | Rp12.999.900 |
| Kenmaster Gulungan Selang Air | Rp179.900 |
| TRUSCO Air Hose Reel | Rp3.399.900 |
| TEKIRO Selang Kompresor Gulung | Rp579.900 |
| Takagi Hose Reel | Rp839.900 |
| HATAYA Stainless Steel Hose Reel | Rp419.900 |
| IRIS Carrying Hose Reel | Rp3.899.900 |
| HATAYA Air Reel | Rp2.699.900 |
| TRUSCO Hose Reel | Rp1.799.900 |
| TRUSCO Auto Air Reel (Selang Gulung) | Rp2.799.900 |
Data diperbarui pada 02/03/2026 (Harga belum termasuk PPN)



















































































































































/P102005873-2.jpg)








/P101000894-1.jpg)


/a7P103167367-1.jpg)




/P102005866-2.jpg)