Beli air hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TEKIRO Selang Kompresor GulungDeskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- HATAYA Air Hose Reel (Selang Gulung)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- KRISBOW Selang Angin Gulung Bahan Karetatribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- Liberty Garden Hose Reel & HangerDeskripsi:Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.atribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- TRIENS Air Hose Reel (Easy Hose Replacement)atribut:
- Material: Hose:Urethane
- TRIENS Air-hose Reel (Selang Angin Gulung)atribut:
- Material: Hose:Urethane
- Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
- Primary Mounting Side: 3/8 male
- Secondary Mounting Side: 3/8 female
- SANKYO REELS Spark Resistant Air Hose Reel (S-series)Deskripsi:By equipping the opening with a SUS protector, the wear of the resin cover when pulling out the reel has been eliminated.The durability of the resin cover is greatly improved, leading to a reduction in the environmental load.The air hose newly adopts a soft hose for refractory, and it is less likely to have a curl habit compared to the conventional product.For work environments where sparks fly, such as various assembly lines and maintenance factories* PVC hose uses urethane inside.* Do not use fluids other than air such as water.atribut:
- Air hose specifications: PVC
- Color (Body): Gray
- Height (mm): 314
- Hose Inner Dia.xOuter Dia. (mm): 6.5x10
- Hose Length (m): 10, primary side: 0.8
- Length (mm): 152
- Tip Shape: Female screw G1/4 (with O-ring), primary side: Male screw free R1/4
- Width (mm): 290
- Hataya Limited Air ReelDeskripsi:-Urethane hose (inner diameter 6.5mm x outer diameter 10mm) can be rolled up to 30m.
- SPEEDAIRE Air or Water Spring-Return Hose Reelsatribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Air; Water
- Takagi Hose Reel Toughatribut:
- Applicable Faucet Outer Diameter (mm): 14-18
- Applicable Hose Inner Diameter (mm): 12
- Applicable Hose Outer Diameter (mm): 16.5
- Body Color: Brown
- Color: Brown
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12x16.5
- Content Set: Faucet nipple x 1 (model number = XGZ0242) ; Side hose x 1 (model number = QR0034) ; Water nozzle x 1 (model number = QG558)
- Faucet Side Hose Length (m): 1.2
- Material: Hose = Vinyl chloride resin (with thread); Nozzle/faucet parts/frame = Polypropylene, polyacetal, ABS resin, vinyl chloride resin, EPDM, NBR, stainless steel, aluminum
- Type: Open type
- Working Pressure (MPa): 0.7
- Qlight Warning Pole SNES SeriesDeskripsi:LED Revolving Warning Light with Siren Buzzer.atribut:
- Diameter (mm): Ø226
- Height (mm): 226
- Length (mm): 183
- Material: Lens-Tempered Glass Housing-Al
- monotaro Air Hose Reel (Take-Up Type)Deskripsi:Production plants, car maintenance factory, the air tasks such as paint shop.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
- Material (Hose): PU (wire-reinforced)
- Mounting Bracket (Primary Side): 1/4 male coupler
- Mounting Bracket (secondary side): 1/4 female one-touch coupler
- Regular Pressure (MPa): 1.5
- Cover Material: (Body) resin
- Hose Dimensions (inner diameter x OD) (mm): 8 x 12
- Hose size (total length) (m): 8
Daftar Harga air hose reel Terbaru January 2026
| NICHIDO Automatic Air Reel, Auto Air | Rp999.900 |
| TEKIRO Selang Kompresor Gulung | Rp579.900 |
| TRUSCO Air Hose Reel | Rp3.399.900 |
| TRIENS Air Hose Reel | Rp2.599.900 |
| TRUSCO Auto Air Reel | Rp2.799.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.799.900 |
| TRUSCO Auto Air Reel (Selang Gulung) | Rp2.799.900 |
| Chuhatsu Hanbai Air Hose Reel | Rp3.599.900 |
| HATAYA Air Hose Reel (Selang Gulung) | Rp4.099.900 |
| KRISBOW Selang Angin Gulung Bahan Karet | Rp1.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/P101000894-1.jpg)

/P102023273-1.jpg)


/P101528946-1.jpg)
/P102005873-2.jpg)
/P102005866-2.jpg)
/mrP111191819-1.jpg)




/a7P103167367-1.jpg)