IRIS Water Hose Reel Full Cover (Selang Air / Selang Gulung Otomatis)

Sebelum PPN:
Rp1.999.900 - Rp2.399.900
Spesifikasi
Applicable Faucet Outer Diameter (mm)approx. 14-18
Applicable Hose Inner Diameter (mm)12
Applicable Hose Inner Diameter X Outer Diameter (mm)12x17
Applicable Hose Outer Diameter (mm)17
ColorWhite x Black
Content SetBody, hose, aqua gun, side hose (faucet, one-touch connector included) handle
Faucet Side Hose Length (m)1.2
Hose ColorBlack
MaterialBody = Polypropylene, ABS resin; Hose = Vinyl chloride resin; Aqua gun = AES resin, ABS resin, EPDM, polypropylene, polyacetal
Water Flow PatternKiri, jet, shower, funnel, kakusan, stop
Working Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a gun that releases water as much as you squeeze it, and a hose with pressure-resistant thread and anti-algae function that has tripled the torsional strength.
- A hose reel with a wide aqua gun that sprays 1.5 times more water.
Use
For watering, car washing, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait