Beli water filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Puretrex Filter Benangatribut:
- Filtration Rating: Nominal
- Material: Yarn
- Outer Diameter (mm): 65
- Sellery Water Filteratribut:
- Filter: Activated carbon
- Cleal Cartridge Filter AirDeskripsi:Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.atribut:
- Color: White
- Filtration Rating: Nominal
- Material: PP
- Outer Diameter (mm): 68
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- KUSATSU Ultra Pure Water FilterDeskripsi:KUSATSU SINGLE ULTRA PURE WATER FILTER KUF-1Kusatsu Water Purifier adalah salah satu produk penjernih air dengan tekhnologi terbaru yang di hadirkan di Indonesia. Kusatsu Water Purifier telah menggunakan membrane sheet ‘TORAY’ made in Japan yang terbukti sebagai salah satu Membrane sheet terbaik di dunia, dengan teknologi yang tinggi, desain yang elegant, serta harga yang ekonomis, Kusatsu water Purifier mampu memberikan solusi atas masalah air anda.Process :1st Stage : PP Spun Filter (PP-10F)atribut:
- Inlet Pressure (Bar): 2
- Working Pressure (Bar): 5
- Working Temperature (°C): 5-45
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Filter Type: FB-10 Standar
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Filter Height (inch): 10
- Maximum Temperature (°C): 50
- Maximum Working Pressure (bar): 8.6
- TRUSCO Air FilterDeskripsi:-Remove moisture and solid materials of 5 microns or more in the compressed air.atribut:
- Filtration precision: 5μm
- Working Pressure: 0.05 to 1.0MPa
- Mpoin Cartridgeatribut:
- Maximum Temperature (°C): 65
- KRISBOW Filter UdaraDeskripsi:Air Filter and Cartridge 24CFM 5Micron 5PPMatribut:
- Maximum Working Pressure (bar): 16
- Camozzi Filter Series MCatribut:
- Material: Zama, NBR, tecnopolymer
- Construction: Compact modular with filtering element in HDPE
- Draining of Condensate: Semi-automatic manual, automatic protected depressurisation, direct G1/8 exhaust
- Finishing: Enamelled
- Fluid: Compressed air
- Mounting: Vertical in-line or wall-mounting
- Operating Pressure (bar): With standard drain and protected depressurisation 0.3 to 16 , with depressurisation 0.3 to 10, with automatic drain 1.5 to 12 for G3/8 and G1/2
- Operating Temperature (°C): -5 to 50 at 10 bar (with the dew point of the fluid lower than 2 at the min. working temperature)
- Ports: G1/4; G3/8; G1/2
- Quality of Delivered Air According to (ISO 8573-1:2010): Class 6.8.4 with 5μm filtering element , Class 7.8.4 with 25μm filtering element
- monotaro Thread Wound Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- Penguin Bleu Fiter Catridge PPDeskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Height (inch): 20
- Flow (lpm): 75-95
- Diameter (inch): 4.5
- AS ONE Filter Cartridge MikrometerDeskripsi:- Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)atribut:
- Material: PP (polypropylene)
- Overall Length (mm): 250
- Outer Diameter (mm): 65
- Purpose: For removal of turbidity, iron rust and others.
Daftar Harga water filter Terbaru January 2026
| monotaro PPS Cartridge Filter (Filter Cartridge) | Rp41.900 |
| Puretrex Filter Benang | Rp32.900 |
| Sellery Water Filter | Rp33.900 |
| Cleal Cartridge Filter Air | Rp119.900 |
| NIHON FILTER CW Series | Rp149.900 |
| WELLBEST Water Fauchet Filter (Filter Udara) | Rp23.900 |
| Kenmaster Filter Keran Air | Rp9.900 |
| KUSATSU Ultra Pure Water Filter | Rp509.900 |
| Penguin Bleu Water Filter With Catridge PP | Rp159.900 |
| TRUSCO Air Filter | Rp499.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)



/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
/P102943964-1.jpg)


/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/k6P105638726-1.jpg)


/Mpoin%20Cartridge/kjP105177739-1.jpg)


/monotaro%20Thread%20Wound%20Cartridge%20Filter%20(Filter%20Cartridge)/qcP102233948-2.jpg)
/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)
/Penguin%20Bleu%20Fiter%20Catridge%20PP/ijP107906667-1.jpg)
/AS%20ONE%20Filter%20Cartridge%20Mikrometer/2pP103477097-19.jpg)