REELCRAFT Multipurpose Motorized Hose Reels (Gulungan Selang Otomatis)
#Grup produk P109427438
Spesifikasi
| UNSPSC | 40142121 |
|---|---|
| Base Motion Type | Stationary |
| Bearing Construction | Permanently Lubricated |
| Drive Type | Motor Driven |
| Enclosed | No |
| Features | Heavy Duty; Bolted Construction |
| For Dual Hose | No |
| Hazardous Location | No |
| Horsepower (HP) | 1/3 |
| Hose Capacity (ft) | 200 |
| Hose Capacity (in I.D.) | 1/2 |
| Hose Reel Primary Application | Air; Fire Hose; Garden Hoses; Hydraulic Oil; Nitrogen; Oil; Washdown; Water |
| Hose Reel Type | Floor; Vehicle Mount Hose Reel; Wall Mount Hose Reel |
| Includes Gooseneck | Yes |
| Includes Hose | No |
| Includes Leader Hose | No |
| Latch Type | Locking |
| Maximum Operating Pressure | 1000 |
| Maximum Operating Temperature (°F) | 210 |
| Minimum Operating Pressure | 0 |
| Minimum Operating Temperature (°F) | -40 |
| Motor Type | Magnetic |
| Motor Voltage (VDC) | 12 |
| Mount Base Height (inch) | 12-5/8 |
| Mount Base Width (inch) | 17 |
| Mounting Hole Center to Center Height (inch) | 9 |
| Mounting Hole Center to Center Width (inch) | 15-3/4 |
| Overall Dimensions LxWxH (in) | 17-3/4x23-7/8x20-1/4 |
| Overall Height (inch) | 20-1/4 |
| Overall Length (inch) | 17-3/4 |
| Overall Width (inch) | 23-7/8 |
| Reel Color | Red |
| Reel Diameter (inch) | 6-3/8 |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width (inch) | 12 |
| Seal Material | Nitrile |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size (inch) | 1/2 |
| Swivel Inlet Thread Size (in) | 1/2 - 14 |
| Swivel Inlet Type | NPT |
| Swivel Material | Iron |
| Swivel Outlet Gender | Female |
| Swivel Outlet Size (inch) | 1/2 |
| Swivel Outlet Thread Size (in) | 1/2 - 14 |
| Swivel Outlet Type | NPT |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electric motorized hose reels with gooseneck adapter are built for applications requiring a large storage capacity and long lengths of hose. The longer gooseneck adapter provides more space for physically connecting the hose and helps prevent kinks in thicker hoses during retraction. These electric direct gear-driven motors provide smooth retraction. The all-welded steel A-frame construction with low-profile outlet riser, and open drum design allow even wrapping around drum. A drag brake or tension brake prevent freewheeling or de-spooling during operation, transport, or storage. These reels mount on a floor, wall, bench, or on trucks. Electric motorized hose reels with gooseneck adapter are used with water or chemical hoses for pest and weed control, golf course maintenance, and chemical fluid transfer. Consider psi requirements when selecting a hose reel for specific applications.
Feature
Electric Motor Driven Hose Reel Air Water Fire Hose Garden Hoses Hydraulic Oil Nitrogen Oil Washdown Motor Type Magnetic Motor Voltage 12 V DC 1 000 psi Minimum Operating Pressure 0 psi Hose Capacity 200 ft (1/2 in I.D.) Drive Type Motor Driven Includes Hose No Mounting Location Bench Floor Truck Wall Overall Height 20 1/4 in Overall Length 17 3/4 in Overall Width 23 7/8 in For Dual Hose No Hose Reel Type Floor Vehicle Mount Hose Reel Wall Mount Hose Reel Enclosed NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c6P109427438-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
