AIR HANDLER Air Filter Holding Clips

Sebelum PPN:
Rp469.900 - Rp2.199.900
Spesifikasi
Air Filter ItemAir Filter Holding Clip
Clip StylePigtail
Clip Wire Gauge (ga)18
MaterialGalvanized Steel
Number of Clips Required4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air filter holding clips keep air filters in place in their frames or housings. The clips prevent the filters from falling out due to pressure fluctuations when the HVAC equipment is turned off or on. Use air filter clips in applications where the HVAC equipment does not have a filter track to hold the air filters in place.
Feature
Air Filter Holding Clip Clip Style Pigtail For Use With 6 in Filter Number of Clips Required 4 Actual Length 6 in Clip Wire Gauge 18 ga Material Galvanized Steel Package Quantity 12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait