Beli water filter cartridge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUSATSU Filter Cartridge
    Mulai

    Rp52.900

    KUSATSU Filter Cartridge
    Deskripsi:
    Bayonet CartridgesRatio of desalinization: Greater than 96%Change filters in seconds without shutting off water!No tools required!
  2. PENTAIR/EVERPURE Appliance Water Filter Heads & Housings
    Mulai

    Rp1.499.900

    PENTAIR/EVERPURE Appliance Water Filter Heads & Housings
    Deskripsi:
    Filter heads allow the operator to adjust the level of filtration to accommodate various types of products for custom water quality control. These appliance filter heads are used in food service and vending applications including ice machines, fountain beverage dispensers, coffee and espresso machines, hot drink vending machines, and steam cookers.
    atribut:
    • UNSPSC: 47101514
    • Displayed Brand: PENTAIR/EVERPURE
    • Includes: Mounting Bracket; Screws
    • Material: Plastic
    • Series: Everpure
  3. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
  4. IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)
    Mulai

    Rp36.900

    IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)
    Deskripsi:
    Female threaded socket  quality PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
  5. Penguin Bleu Water Filter Carbon Block (CTO)
    Mulai

    Rp1.299.900

    Penguin Bleu Water Filter Carbon Block (CTO)
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Rating (micron): 1
    • Housing Size (inch): 20
    • Peak Discharge (L/minute): 76
    • Pressure Resistance (bar): 12
    • Operating Water Pressure (bar): 8.6
    • Accessories: Filter Lock, Bracket, Mur, O-Ring, Catridge CTO
    • Maximum Water Temperature (°C): 50
    • pH Limits: 4-10
  6. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  7. PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Mulai

    Rp219.900

    PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  8. Miraest Laboratory Water Purification System
    Mulai

    Rp139.999.900

    Miraest Laboratory Water Purification System
    atribut:
    • Electrical Power (V/Hz/A): 120-240/50-60/1.6
  9. SANEI Water Filter Cartridge
    Mulai

    Rp999.900

    SANEI Water Filter Cartridge
    atribut:
    • Compatible Model: K87680BTJV-13, K87680TJV-13, K87680JV-13, A9358
    • Material: activated carbon, nonwoven fabric
    • Total Filtration Flow Rate: 1350L
  10. KUSATSU Ultra Pure Water Filter
    Mulai

    Rp509.900

    KUSATSU Ultra Pure Water Filter
    Deskripsi:
    KUSATSU SINGLE ULTRA PURE WATER FILTER KUF-1Kusatsu Water Purifier adalah salah satu produk penjernih air dengan tekhnologi terbaru yang di hadirkan di Indonesia. Kusatsu Water Purifier telah menggunakan membrane sheet ‘TORAY’ made in Japan yang terbukti sebagai salah satu Membrane sheet terbaik di dunia, dengan teknologi yang tinggi, desain yang elegant, serta harga yang ekonomis, Kusatsu water Purifier mampu memberikan solusi atas masalah air anda.Process :1st Stage : PP Spun Filter (PP-10F)
    atribut:
    • Inlet Pressure (Bar): 2
    • Working Pressure (Bar): 5
    • Working Temperature (°C): 5-45
  11. Merck Millipore Ultra Pure Water Generation Unit
    Mulai

    Rp519.999.900

    Merck Millipore Ultra Pure Water Generation Unit
    atribut:
    • Main Unit Dimensions (mm): 350x265x498.3
    • Power Supply: 100 to 230 V 50/60 Hz 3.5 A
    • Water Supply: Primary treated pure water (Ion exchange water is not allowed.)
    • Q-Pod Size (mm): 702.1x270.1 (Arm Include 438.83)x210.8
    • Ultra Pure Water Resistivity (MΩ/cm): 18.2
    • Water Consumption (ml/m²): Up to 2
    • Package Size (mm): 630x560x450
  12. Waterplus Filter Housing Residential Series 1
    Mulai

    Rp159.900

    Waterplus Filter Housing Residential Series 1
    Deskripsi:
    filter housing 10
    atribut:
    • Working Pressure (Bar): 1-10
    • Working Temperature (°C): 20-40
  13. Kotobuki Kakoki Pure Water Cartridge Only
    Mulai

    Rp2.299.900

    Kotobuki Kakoki Pure Water Cartridge Only
    Deskripsi:
    It is a cartridge of a pure water device by the ion exchange method. Despite its compact size, there are two types of water sampling, 200L and 400L, to suit each application.
  14. IFAN Water Meter Union PPR (Union Meter Air)
    Mulai

    Rp12.900

    IFAN Water Meter Union PPR (Union Meter Air)
    Deskripsi:
    Union (Watermuur) PPR class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
  15. Merck Millipore Ultrapure Water Manufacturing Equipment Milli-QR
    Mulai

    Rp409.999.900

    Merck Millipore Ultrapure Water Manufacturing Equipment Milli-QR
    atribut:
    • Body Size (mm): 342x520x770
    • Package Size (mm): 342x520x770
    • Ultrapure Water Quality: Specific resistance/18.2 megohm cm, TOC/5 ppb or less
    • Water Sampling (L/min): Max. 2 (3 levels variable)
    • Water Supply: Primary treated pure water (ion exchange water not allowed)
  16. RUCIKA Fitting PPR Coupler (Sambungan Pipa PPR)
    Mulai

    Rp6.900

    RUCIKA Fitting PPR Coupler (Sambungan Pipa PPR)
    atribut:
    • Application For: Cold & Hot Water
Daftar Harga water filter cartridge Terbaru October 2026
KUSATSU Filter CartridgeRp52.900
PENTAIR/EVERPURE Appliance Water Filter Heads & HousingsRp1.499.900
Nano Filter Cartridge Filter Water 10inchRp17.900
IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)Rp36.900
Penguin Bleu Water Filter Carbon Block (CTO)Rp1.299.900
monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Rp96.900
PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)Rp219.900
Merck Millipore Pure Water Production EquipmentRp40.999.900
Miraest Laboratory Water Purification SystemRp139.999.900
SANEI Water Filter CartridgeRp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)