Beli oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID 418 Oiler
    Mulai

    Rp14.999.900

    RIDGID 418 Oiler
    Deskripsi:
    RIDGID's 418 Oiler's durable pump assembly and heavy-duty reservoir provide a quick & easy way to lubricate pipes during threading. The material withstands abrasion, is lighter than metal and does not rust. Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
    atribut:
    • Capacity (gal): 1
    • Chip Pan Depth (inch): 8.75
    • Chip Pan Diameter (inch): 14.25
    • Hose Length (inch): 55
  2. DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    39%
    Mulai

    Rp19.900

    DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
  3. Kennedy 500Cc Suction Gun
    Mulai

    Rp519.900

    Kennedy 500Cc Suction Gun
    Deskripsi:
    SG500 Chrome finish. Suitable for rapid draining or filling of oil and other non-corrosive liquids. Working pressure: 90psi/6.2bar. Diameter: 63mm. Overall length: 330mm.
    atribut:
    • Overall Diameter: 63mm
    • Overall Length: 595mm
    • Capacity: 500cc
    • Spout/Nozzle Length: 275mm
    • Body Finish/Coating: Chrome
    • Part Number: KEN5400380K
  4. Anzen Spray Gun Gravity (Alat Semprot Cat)
    Mulai

    Rp2.099.900

    Anzen Spray Gun Gravity (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
  5. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  6. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  7. KEEPER OIL Kaca Pengintai Oli Bulat dengan Indikator Titik Merah (Indikator Level Oli)
    Mulai

    Rp92.900

    KEEPER OIL Kaca Pengintai Oli Bulat dengan Indikator Titik Merah (Indikator Level Oli)
    Deskripsi:
    The sophisticated circular one-piece structure allows for secure and easy installation, and allows the oil level to be checked accurately at a glance. The window is made of transparent resin with excellent oil, heat and impact resistance. To make the oil level easier to see, the window surface is made spherical, and a red circle is placed in the center of the window so that the oil level can be seen at a glance. Glass windows are also available for chemical resistance. The reflector has been surface treated to improve the reflection effect and make it easier to check the oil level. In addition, there are six oil passage holes evenly spaced around the circumference, so there is no need to consider the top, bottom, left and right of the oil gauge when inserting it into the housing. The outer rubber is a synthetic rubber with excellent oil and aging resistance, and is baked together with the reinforcing ring using a carefully selected adhesive. Therefore, it has excellent packing properties and there is no need to worry about leakage.
    atribut:
    • Heat Resistance Temperature (°C): 90
    • Shape: Round
    • Dimension d1 (Φmm): Window Diameter: 17
    • Dimension B1 (mm): 7
    • Continuous Use Temperature (°C): -30 to 90
    • Dimensions d (mm): Φ25 (+0.3+0.1)
    • Material (Window): Resin
    • Maximum Pressure Resistance (kPa): '343 (3.5kgf/cm²) at 90°C
    • Specification: Standard Type
    • Suitable Housing: D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm)
  8. Castrol Water Soluble Cutting Oils (Coolant)
    Mulai

    Rp2.699.900

    Castrol Water Soluble Cutting Oils (Coolant)
    Deskripsi:
    Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.
    atribut:
    • Volume (L): 20
  9. Seha Japan Oil Solidifier
    Mulai

    Rp149.900

    Seha Japan Oil Solidifier
    Deskripsi:
    This is a waste oil solidifying agent that can be used to efficiently dispose of used oil by simply mixing it.It is in fine granules that dissolve quickly, and the solidified waste oil can be disposed of as combustible waste. Italso comes in a ziplock bag, making it easy and convenient to store even after opening.
    atribut:
    • Bag Material: PE, PP
    • Suggested Use: 1 bag (500g) contains 18L of oil
    • Coagulant Material: Natural oil (xystearic acid)
  10. Castrol Metal Working Fluid Rust Prevention
    Mulai

    Rp24.999.900

    Castrol Metal Working Fluid Rust Prevention
    Deskripsi:
    Description:Castrol Rustilo DWX 30 is a powerful solvent deposited corrosion preventive with excellent dewateringproperties. The solvent, after evaporation, leaves an ultra-thin greasy protective film.Application:Rustilo DWX 30 rapidly removes water from components subsequent to electroplating processes, after machiningusing soluble cutting fluids, or parts that have been washed. The very thin residual film provides effective mediumterm protection against corrosion during intermediate storage or transportation.Rustilo DWX 30 can also be used as a lubricant for mild press working, where corrosion protection without furthertreatment is required.Although Rustilo DWX 30 can be applied by brushing or spraying, its dewatering action is most effective if thearticles to be protected can be immersed in a dip tank.Advantages:Excellent water displacing and penetrating properties - can be used for displacing water from the mostintricate assemblies with shorter-than-usual dipping times.-Forms an ultra-thin, even film, which does not interfere with air gauge or light refractory measuringequipment; therefore it need not be removed from components subject to inspection. •Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components duringmanufacture. • • High stability against acidic and alkaline contaminations enables long bath-lifetimes. • Low drying time guarantees high productivity level. • Economical in application through large film coverage. • Compatible with mineral oils; is suitable protection for parts of hydraulic systems.Good resistance to emulsification allows the application speeded up by agitation (i.e. for large baskets ofsmall components) or dewatering of alkali-degreased components with a minimum residue of water wash.
    atribut:
    • Volume (L): 209
  11. RIDGID Dark Thread Cutting Oil (Oli Senai Pipa)
    Mulai

    Rp889.900

    RIDGID Dark Thread Cutting Oil (Oli Senai Pipa)
    atribut:
    • Size (L): 3.8
    • Catalog Number: 70830
    • Capacity (gal): 1
  12. KIXX OIL Engine Oil Car (Oli Mesin)
    Mulai

    Rp149.900

    KIXX OIL Engine Oil Car (Oli Mesin)
    Deskripsi:
    Diformulasikan dari base oil Sintetis, sistem aditif dengan performa tinggi dan viscosity index improver paling canggih, yang memenuhi persyaratan grade oli mesin API SN dan ILSAC GF 5. Dioptimalkan untuk performa oli mesin yang menyeluruh terutama untuk efisiensi bahan bakar, mengurangi gesekan dan memberikan daya tahan.Standar Kinerja :- 5W-30 : SN/GF-5/RC/CF - 10W-40 : SN/CF
  13. WORKPRO Plastic Compartment Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    WORKPRO Plastic Compartment Box
    Deskripsi:
    •Transparent PP material•Durable and easy to carry•Removable dividers
  14. Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  15. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
Daftar Harga oil Terbaru October 2026
RIDGID 418 OilerRp14.999.900
DENSO Oil Filter Automotive (Saringan Oli Kendaraan)Rp19.900
RIDGID Nu-Clear Thread Cutting Oil (Mesin Senai)Rp1.099.900
Kennedy 500Cc Suction GunRp519.900
Anzen Spray Gun Gravity (Alat Semprot Cat)Rp2.099.900
Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Rp73.900
Shell Engine Oil Helix HX5 (Oli Mesin)Rp88.900
KEEPER OIL Kaca Pengintai Oli Bulat dengan Indikator Titik Merah (Indikator Level Oli)Rp92.900
Castrol Water Soluble Cutting Oils (Coolant)Rp2.699.900
Seha Japan Oil SolidifierRp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)