Beli oil vacuum pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- Rocker 400 Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- Rocker 800 Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:- CE certification- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications:- Vacuum Filtration- Vacuum drying / oven / defoaming- Suspended solid test- Microbiological test- Air samplingComplete system includes :- Rocker 300 Oil Free Vacuum Pump- MF 31 Filtration Set- Silicone Tube (1 m)- Rocker 300 Oil Free Vacuum Pumpatribut:
- Dimension (cm) (LxWxH): 34.5 x 17.5 x 20
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/3
- Hose barb (5/16 inch): ID 10
- Maximum Current (A) : 1.2
- Maximum Flow Rate (L/minute): 80
- Maximum Power (W): 200
- Maximum Vacuum (mm Hg): 670
- Net Weight (kg): 7.6
- Noise Level (dB): 68
- Overflow Protection: No
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- AS ONE Kabel Sambungan Data Logger untuk Timbangan Digitalatribut:
- Package Size (mm): 170x130x20
- Cole Parmer Vacuum Pump OilDeskripsi:Vacuum pump oil is formulated to ensure optimum pump performance and pump life.atribut:
- Form: Liquid
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Rocker Scientific Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dBatribut:
- Voltage (V/Hz): 220/50
- Moisture Trap/Vacuum Regulator: Yes
- Taisei Kousan Vacuum Pump Oilatribut:
- TGK Part No.: 378-64-57-03
- Type: 160
- Range of Application: pump
- Hazardous Class: Ⅲ
- Part Number: 160
- JTC Vacuum Pumpatribut:
- Screw Dimensions: 7/16-20UNF
- Included Accessories: M10X1.5
- Horsepower: 0.5hp
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EASYLUB Pompa Pelumasan Otomatisatribut:
- Pressure (bar): 12
- Operation Preasure (bar): 3-20
- Motor Voltage (V): 220
- Fluid Temperature (°C): Up to 40
- Rotation Speed (rpm): 1350
- ULVAC Diaphragm Type Dry Vacuum Pumpatribut:
- Power (V): Single Phase 100
Daftar Harga oil vacuum pump Terbaru March 2026
| KRISBOW Pompa Vakum | Rp2.599.900 |
| Tenka Vacuum Pump Brake Oil | Rp2.999.900 |
| Rocker 400 Oil Free Vacuum Pump | Rp11.999.900 |
| AS ONE Immersion Heater for Oil | Rp5.399.900 |
| fmc Drop In Heater | Rp1.599.900 |
| Rocker 800 Oil Free Vacuum Pump | Rp10.999.900 |
| AS ONE Kabel Sambungan Data Logger untuk Timbangan Digital | Rp989.900 |
| Value Vacuum Pump | Rp1.299.900 |
| Cole Parmer Vacuum Pump Oil | Rp3.399.900 |
| NETSUKEN Waterproof Digital Thermometer | Rp2.799.900 |
Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)































































































































































%20(Pompa%20Vakum)/P103069311-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/Taisei%20Kousan%20Vacuum%20Pump%20Oil/r5P110036977-1.jpg)