Beli uvex helmet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Safety HelmetDeskripsi:Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
- UVEX Safety Helmet Pheos E without Air Vents Ratchet Electrician HelmetDeskripsi:- Suitable for use by electricians as helmet shell is fully enclosed. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos E). - EN 50365 (1000 V AC). - With long brim.atribut:
- Standard: EN 397, EN 50365 (100 V AC) -30 >C, MM
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- UVEX Helm Safety Pheos B dengan Vent. Non RatchetDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos B). - With long brim.atribut:
- Standard: EN 397, -30>C,MM
- UVEX Safety Helmet Pheos B-S-WRDeskripsi:- Suspension harness with wheel ratchet for variable width adjustment. - Shorter brim for a wider field of upward vision. - Six-point textile band attachment ensures optimal fit and comfort. - With short brim.atribut:
- Standard: EN 397, -30>C,MM
- UVEX Pheos B-WR Safety HelmetDeskripsi:uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.atribut:
- Product Type: Safety Helmet
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)Deskripsi:UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
- UVEX Safety Helmet Antistatic with Standard Interior WhiteDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps (ATEX certified only). - Conventional suspension harness for comfortable adjustable fit (Uvex 9780 antistatic). - With long brim.atribut:
- Manufacture Id: 9780020.0
- Color: White
- Standard: EN 397, ATEX Directive 94/9/EC
- UVEX Pheos Alpine Safety HelmetDeskripsi:uvex pheos alpine - multifunctional helmet for working at heights and rescue operationsHead protection doesn't get much more versatile than this: The uvex pheos alpine combines the various requirements of the industrial sector (in accordance with EN 397) and mountain climbing (in accordance with EN 12492) in one helmet with an unparalleled fit.atribut:
- Product Type: Safety Helmet
- Version: With Short Brim
- Product family: Uvex Pheos Alpine
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30
- UVEX Safety Helmet Accessories Forked Chinstrap for Pheosatribut:
- Manufacture Id: 9790021.0
- UVEX U-Cap Hi-Viz Bump CapDeskripsi:uvex u-cap hi-viz - make sure you can be seenWith its bright signal colours (meets the requirements of EN 471), this bump cap is the perfect addition to your high-visibility protective clothing. Being visible means being safe!atribut:
- Product Type: Bump Cap
- Version: Textile Components In Signal Colours, With Long Brim
- Size: Unisize
- UVEX Pheos IES Safety HelmetDeskripsi:uvex pheos IES - the comfort safety helmet with the integrated spectacles clipSafety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in - and where necessary safely stored in the parking position in the helmet.atribut:
- Product Type: Safety Helmet
- Version: With IES (Integrated Eyewear System), With Long Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 55 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- Color: Red
- UVEX Earmuff With Helmet Attachement (Pelindung Bising)Deskripsi:uvex K1H- Soft ear cushions adapt to surface and head shape to ensure optimalcomfort- Easily adjustable for a perfect fit on the helmet- 360° rotation for standby and resting positions- Excellent helmet-visor combination, suitable for the following
- UVEX Goggles Type Protective Glasses Helmet Mounting TypeDeskripsi:Easy to attach to the helmet.atribut:
- Shape: Goggles type
- Lens Color: Clear
- UVEX Safety Helmet Pheos E-WR without Air Vents RatchetDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Suspension harness with wheel ratchet for variable width adjustment (Uvex Pheos E WR). - EN 50365 (1000 V AC). - With long brim.atribut:
- Standard: EN 397, EN 50365 (100 V AC) -30 >C, MM
- TOABOJIN Safety/Protection Glasses Helmet-Mounted Visor Goggles (Kacamata Safety)atribut:
- Frame Color: yellow
- Function: Can be used with glasses, eyepieces can be replaced
- Material (Lens): Polycarbonate
- Suitable For: MP type, baseball cap type helmet
- Type: Can be used with glasses
- LEOPARD Safety Helmet ABSatribut:
- Sheel Material: ABS
- Protect from Impact: Yes
- Protect from Electrical Hazard: No
- Class / Type: C/1
- Suspension : Fastrack w/ 6 Point Ratchet
Daftar Harga uvex helmet Terbaru April 2026
| UVEX Safety Helmet | Rp449.900 |
| UVEX Safety Helmet Pheos E without Air Vents Ratchet Electrician Helmet | Rp359.900 |
| UVEX Sweatband for Pheos Helmets | Rp76.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| UVEX Helm Safety Pheos B dengan Vent. Non Ratchet | Rp389.900 |
| UVEX Safety Helmet Pheos B-S-WR | Rp459.900 |
| UVEX Pheos B-WR Safety Helmet | Rp329.900 |
| UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety) | Rp599.900 |
| UVEX Safety Helmet Antistatic with Standard Interior White | Rp1.199.900 |
| UVEX Pheos Alpine Safety Helmet | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet/qwP106770968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E%20without%20Air%20Vents%20Ratchet%20Electrician%20Helmet/P103153416-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/UVEX%20Sweatband%20for%20Pheos%20Helmets/caP106773442-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Helm%20Safety%20Pheos%20B%20dengan%20Vent_%20Non%20Ratchet/P103153391-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-S-WR/P103153407-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet/mmP107694814-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20IES%20Red%20Rotation%20System%20(Helm%20Safety)/P101508252-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Antistatic%20with%20Standard%20Interior%20White/P103153382-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20Alpine%20Safety%20Helmet/nmP107694850-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/UVEX%20Safety%20Helmet%20Accessories%20Forked%20Chinstrap%20for%20Pheos/P103153346-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/UVEX%20U-Cap%20Hi-Viz%20Bump%20Cap/75P107695257-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20IES%20Safety%20Helmet/kxP107694753-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/UVEX%20Earmuff%20With%20Helmet%20Attachement%20(Pelindung%20Bising)/P101507897-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Goggles%20Type%20Protective%20Glasses%20Helmet%20Mounting%20Type/35P106569113-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E-WR%20without%20Air%20Vents%20Ratchet/P103153425-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TOABOJIN%20Safety%2FProtection%20Glasses%20Helmet-Mounted%20Visor%20Goggles%20(Kacamata%20Safety)/8wP110999320-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/LEOPARD%20Safety%20Helmet%20ABS/56P106149186-1.jpg)