Beli safety helmet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Safety HelmetDeskripsi:Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- CIG Safety Helmet 6 point Magnum (Helm Safety)atribut:
- Material: ABS (shell)
- Application For: protection from impact
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- YAU YASUNLIPLAST Safety HelmetDeskripsi:Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
- MSA (Local) Safety Helmet FullbrimDeskripsi:Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- UVEX Pheos B-WR Safety HelmetDeskripsi:uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.atribut:
- Product Type: Safety Helmet
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- Toyo Safety Safety HelmetDeskripsi:-The ventilation property is improved and it has deodorant function.-The sight is enlarged and fit feeling is improved.-The brim has the special hard coating which is hard to get scratches.atribut:
- Hat Material Color: White
- ASA Safety Helmet FastrackDeskripsi:Safety Helmet Viva V-Guard+ Inner Fastrack/putar + Tali dagu.Helm Safety dengan kualitas yang sangat baik untuk melindungi kepala anda.Dilengkapi dengan Inner Fastrack yang semakin mempermudah anda dalam pengaturan lingkar kepala hanya dengan memutar knob/dial pada fastrack.atribut:
- Material: Polyester and Nylon
- Size: All Size Standard
- Type: Fastrack
- LEOPARD Safety Helmet ABSatribut:
- Sheel Material: ABS
- Protect from Impact: Yes
- Protect from Electrical Hazard: No
- Class / Type: C/1
- Suspension : Fastrack w/ 6 Point Ratchet
- Sitesafe Safety Helmet Std + Plastic 6 Point HarnessDeskripsi:Made of high-density injected polyethylene for optimal protection from falling objects and electrical discharges up to 440V AC. Fully adjustable six point harness to fit a wide range of head sizes. Conforms to: EN 397: 2012 & EN 50365: 2002.atribut:
- Side Slot Type: Includes Side Slots
- Material: High Density Polyethylene
- Standards Met: EN 397: 2012;EN 50365: 2002
- Number of Suspension Points: 6-Point
- Visibility Features: Not a High-visibility Hat
- MS SAFETY Helm Safety Standard with Staz-On SuspensionDeskripsi:- Product tested by Sucofindo- Fire test no burn impact for 5 secatribut:
- Cap Material: Polypropylene
- Cap Dimensions (LxWxH) (cm): 28x23x13,5
- Type: 1 Class G
- Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
- Elongation (%): 48,67
- Impact Strength (J): 5
- Model : V-Gard
- Pressure Strength (kgf): 302,66
- Pull Strength (N/mm²): 23,06
- Toyo Safety Safety HelmetDeskripsi:-A helmet emphasizing ventilation property.-The interior and the chin strap adopt deodorant processed materials.-Anti-static treatment prevents dust adhering.
Daftar Harga safety helmet Terbaru March 2026
| UVEX Safety Helmet | Rp449.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| CIG Safety Helmet 6 point Victor (Helm Safety) | Rp68.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
| CIG Safety Helmet 6 point Magnum (Helm Safety) | Rp37.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| YAU YASUNLIPLAST Safety Helmet | Rp209.900 |
| MSA (Local) Safety Helmet Fullbrim | Rp149.900 |
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp98.900 |
| MS SAFETY Helm Safety Standard | Rp27.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet/qwP106770968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/1dP102086049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Magnum%20(Helm%20Safety)/0wP102086032-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/YAU%20YASUNLIPLAST%20Safety%20Helmet/6mP103209238-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20Fullbrim/doP106389492-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MS%20SAFETY%20Helm%20Safety%20Standard/bxP107034429-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet/mmP107694814-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Safety%20Helmet/P102702011-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/ASA%20Safety%20Helmet%20Fastrack/b1P111299397-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/LEOPARD%20Safety%20Helmet%20ABS/56P106149186-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Sitesafe%20Safety%20Helmet%20Std%20%2B%20Plastic%206%20Point%20Harness/llP102132777-19.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MS%20SAFETY%20Helm%20Safety%20Standard%20with%20Staz-On%20Suspension/jpP110082709-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Safety%20Helmet/P102714706-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Climb%20X%20Safety%20Helmet%20Climbing/69P107966225-1.jpg)