Singing Rock Safety Helmet (Helm Proyek/Helm Safety)

Sebelum PPN:
Rp1.499.900 - Rp2.299.900
Spesifikasi
Size (cm)UNI (53-63)
MaterialABS/PC
StandardCE1015, EN 397

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional safety helmet for industrial work and construction sites. Fulfills EN 397 entirely. Its main purpose is to protect the user against falling objects and voltage.

- helmet construction with shock resistant ABS/PC shell and without EPS lining provides great ventilation and comfort for the user
- fully adjustable headband with two side and two rear adjusting sleeves to regulate the length of the chin straps
- fast, easy and durable size adjustment mechanism on the back of the helmet with UNI size 53-63 cm
- suspension straps easily adjustable to 3 depth levels
- inner padding fully removable and hand or machine washable at 30°C (86°F)
- can be safely used in the temperatures ranging from -30 to +50°C (from -22 to +122°F)
- four head lamp holders for any head lamp available on the market
- universal 30mm accessory slot is compatible with most of the visors and hearing protectors on the market
- certified with Hellberg safety earmuffs
- safety chin strap in compliance with EN 397 is released at a load ranging between 15 and 25 daN (approx. 15-25 kg), which eliminates the risk of strangling
- suitable for working situations where, in case of fall, the risk of strangling is higher than risk of dropping the helmet
- fulfills EN 397 optional requirements: low temperature (-30°C), lateral deformation, electrical insulation (440V a.c.)
- fulfills side impact force requirements according EN 12492
- reflective stickers included
- unique number marking
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait