UVEX Pheos B-WR Safety Helmet (Helm Proyek)

Sebelum PPN:
Rp419.900
Spesifikasi
Product TypeSafety Helmet
Product familyUvex Pheos
Adjustable Range (cm)52 to 61
Additional Temperature Requirement (EN 397) (°C)-30 (MM : Molten Metal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos B-WR safety helmet - versatile, comfortable head protection
The lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
General Features :
safety helmet with slot on the front for helmet lights
side Euroslot adapters (30 mm) for attaching earmuffs and the uvex pheos visor system
with long brim

Protective Features :
meets standard EN 397 and additional requirements for very low temperatures (-30 °C) and molten metal (MM) splash

Comfort features :
three variable air vents for maximum ventilation
suspension harness with wheel ratchet for variable width adjustment
six-point textile band attachment ensures optimal fit and comfort

Ulasan Produk

Tidak ada ulasan