UVEX Pheos Alpine Safety Helmet (Helm Proyek)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.199.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos alpine - multifunctional helmet for working at heights and rescue operations
Head protection doesn't get much more versatile than this: The uvex pheos alpine combines the various requirements of the industrial sector (in accordance with EN 397) and mountain climbing (in accordance with EN 12492) in one helmet with an unparalleled fit.
 
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
General Features :
multifunctional helmet for working at heights and rescue operations
combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492)
safety helmet with slot on the front for helmet lights
side Euroslot adapters (30 mm) for attaching earmuffs or the uvex pheos visor system
options for attaching head torches, goggles and face protection

Protection features :
meets standard EN 397 and additional requirement for very low temperatures (-30 °C)
firmly riveted four-point chin strap for use in accordance with EN 12492
chin strap included (art. no. 9790.005) for use in accordance with EN 397
light ABS helmet shell offers high level of protection and durability

Comfort features :
six-point textile band attachment ensures optimal fit and great comfort
suspension harness with wheel ratchet for variable width adjustment
delivered as standard with a black PU sweatband (art. no. 9760.009); there is also an option of a light sweatband made of synthetic leather (art. no. 9760.005)

Ulasan Produk