UVEX Ultrasonic Wide-Vision Goggle In Combination with Helmet (Kacamata Safety Goggle)
Spesifikasi
| Product Type | Goggles |
|---|---|
| Technologies | Special Coatings, Well Suited In Combination With Dust Masks |
| Version | Helmet Combination |
| Headband Material | Textile |
| Product family | Uvex Ultrasonic |
| Lens Material | Polycarbonate (PC) |
| Coating | Uvex Supravision Extreme |
| Color | Blue, Grey |
| Lens Properties | Anti Fog, Scratch Resistant |
| Lens Tinting | Clear |
| Marking | W 166 34 B CE - 2-1,2 W1 BKN CE |
| UV Protection | UV400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
uvex ultrasonic - the dual-component goggle that offers maximum wearer comfort
The combination of hard and soft material components used in the uvex ultrasonic pairs high mechanical strength with optimum wearability. This wide-vision goggle can be worn for long periods without causing any pressure problems. The flexible soft component allows it to adapt to each individual face for a snug fit, ensuring comprehensive side protection around the eye area, even when worn over prescription spectacles. The uvex ultrasonic offers outstanding ventilation, ensuring a pleasant interior environment that does not cause irritation. This top goggle also features a sporty design, panoramic field of vision and quick and easy lens replacement.
The combination of hard and soft material components used in the uvex ultrasonic pairs high mechanical strength with optimum wearability. This wide-vision goggle can be worn for long periods without causing any pressure problems. The flexible soft component allows it to adapt to each individual face for a snug fit, ensuring comprehensive side protection around the eye area, even when worn over prescription spectacles. The uvex ultrasonic offers outstanding ventilation, ensuring a pleasant interior environment that does not cause irritation. This top goggle also features a sporty design, panoramic field of vision and quick and easy lens replacement.
Feature
General Features :a wide-vision goggle with a sporty design, also suitable as overspecs
reduced ventilation for use in combination with helmet and earmuffs uvex K1H and uvex K2H (helmet and earmuffs not included)
lenses can be replaced
colour of frame: blue, grey
clear PC lens
Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 34 B CE – 2-1,2 W 1 B KN DIN CE
reliable UV 400 protection
high mechanical strength (B: 120 m/s)
Comfort features :
scratch-resistant on the outside, lasting anti-fog protection on the inside (uvex supravision extreme)
broad, panoramic field of vision
no problems with pressure when worn for long periods, due to a combination of hard and soft components
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Ultrasonic%20Wide-Vision%20Goggle%20In%20Combination%20with%20Helmet%20(Kacamata%20Safety%20Goggle)/r5P107692977-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
