Beli ups 3000 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Easy UPS SRV 3000VAatribut:
- Output Power Capacity (kW/kVA): 2.4/ 3.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
- LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
- Maximum Configurable Power (kW/kVA): 2.4 / 3.0
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 40 - 70
- Load Crest Factor: 0.12569444444
- Number of Power Cords: 1
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Surge Energy Rating (J): 600
- Topology: Double Conversion Online
- Typical Recharge Time (hour): 4
- Waveform type: Sine Wave
- Schneider Electric APC Smart-UPS X Line InteractiveDeskripsi:This product is part of the Smart-UPS range, an intelligent and efficient network power protection offer from entry-level to scalable runtime. This 750VA/600W premium and reliable line-interactive UPS provides pure sine wave and scalable runtime for critical applications. The 2U rack/tower convertible SMX has an optional Network Management Card for network-based monitoring and PowerChute Business Edition for unattended shutdown. The UPS comes with extendable batteries (up to 10) for more runtime during prolonged outages. It comes with IEC 320 C14 input, 8x IEC 320 C13 outlets, and 2x IEC jumper cables. Ideal for server rooms, network closets, business VoIP, data storage, and network-attached storage (NAS) and small datacenters. It conforms to EAC, CE, RCM, and VDE, EN/IEC 62040-1/62040-2.atribut:
- Mounting Preference: Lower
- Network Frequency (Hz): 50/60 +/- 3 auto-sensing
- Number of Battery Replacement Quantity: 1
- Number of Rack Units: 2U
- Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
- Product or Component Type: Uninterruptible power supply (UPS)
- Redundant: No
- Width (cm): 43.2
- APC Smart-UPS SRT 3000VA 230VDeskripsi:High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Documentation CD, Installation guide, Rack Mounting brackets, Rack mounting hardware, Rack Mounting support rails, Temperature Probe ...atribut:
- Output Power Capacity (kW/kVA): 2.7/ 3.0
- Nominal Input Voltage (V): 230
- Output Voltage Distortion: Less than 2%
- Color: Black
- Cord Length (m): 2.44meters
- Extendable Run Time: 1
- Input Connections: British BS1363A, IEC-320 C20, Schuko CEE 7/EU1-16P
- Input Frequency (Hz): 40 - 70 (auto sensing)
- Maximum Depth (mm): 635
- Maximum Height (mm): 432
- Maximum Width (mm): 85
- Nominal Battery Voltage (V): 96
- Number of Power Cords: 3
- Operating Elevation (m): 0-3000
- Operating Temperature (°C): 0 to 40
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Surge Energy Rating (J): 340
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- APC Back-UPS BXDeskripsi:This APC Back-UPS offers power and surge protection for wireless networks, computers, gaming consoles and other electronics in your home or business. The 2200VA tower UPS has 4 total outlets, all of which provide battery backup and surge protection. The UPS has a surge energy rating of 273 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels. This UPS has a 2-year warranty and CE product certification.
- EATON UPS 9E SeriesDeskripsi:Reliability and performance - The Eaton 9E constantly monitors power conditions and regulates voltage and frequency due to the online double conversion topology. - Power more servers than most similar UPSs due to a 0.8 power factor. - Trust a leading manufacturer with decades of experience and high quality standards: CE compliance certified by external agency (CB report from the TUV). Manageability - Get clear information on the UPS’ status and measurements (load level, battery level, input/output voltage and frequency) on a single screen with the new LCD interface. - Easily communicate with the UPS through USB, RS232 serial or over the network with the optional network card (Network-M2). Relay cards or ModBus cards are also available. - Eaton 9E is compatible with Eaton IPM Editions Software which permits to integrate all major operating systems, leading virtualisation environments and cloud orchestrations tools. Flexibility - The internal bypass allows service continuity in case of an internal fault. A maintenance bypass is also available as standard for easy maintenance of the UPS without powering down critical systems. - Make your installation more flexible with a combo input (3:1 and 1:1) on the 10kVA, 15kVA, and 20kVA. - Extend runtime as you like by adding up to 4 external battery modules (EBM). For extra-long runtime, XL models with internal supercharger are also available at 3kVA, 10kVA and 20kVA.
- Chitose Folding Chair Cosmo (Kursi Lipat)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- PROLiNK Online UPS Professional II+ Series (1P/1P)Deskripsi:PROLiNK Professional II+ Series (1P/1P) is a single-phase UPS system using microprocessor controlled true online double conversion technology and it can be used to provide protection for critical loads especially on IT applications. High input power factor correction in the system improves efficiency and reduces overall losses.REAR PANELExternal battery connectorRS-232 communication portIntelligent slowUSB Communication portEmergency power off function connector (EPO connector)Cooling fanInput circuit breakerInput/output terminalMaintenance bypass switch (Optional)atribut:
- UPS Type: Tower
- Phase: Single phase with ground
- Nominal Power (W): 9000
- Dimension (DxWxH) (mm): 442x190x688
- Input Connection Type: Terminal
- Battery (V/Ah): 12/9
- Battery Numbers: 16
- Harmonic Distortion: ≤3% THD (Linear load); ≤5% THD (Non-linear load)
- Input Frequency Range (Hz): 46-54 or 56-64
- Input Nominal Voltage (V): 208/220/230/240 AC
- Input Voltage Range (V): 110-300 AC (Load at 50%); 176-300 AC (Load at 100%)
- Output Connection Type: Terminal
- Output Current Crest Ratio: 3:1
- Output Frequency Range (Battery Mode) (Hz): 50 or 60 ±0.1
- Output Frequency Range (Synchronized Range) (Hz): 46-54 or 56-64
- Output Voltage Regulation: ±1%
- Output voltage (V): 208/220/230/240 AC
- Power Factor : ≥0.99
- Rating (V/A): 10000
- Typical Recharge Time (hour): 9 recover to 90% capacity
- APC Easy UPS BVX Universal SocketsDeskripsi:Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.atribut:
- Nominal Output Voltage (V): 230
- Nominal Input Voltage (V): 230
- Cord Length (m): 1.2
- Nominal Battery Voltage (V): 12
- PROLiNK Online UPS Proffesional Series 1P/1PDeskripsi:Input : - Nominal Voltage : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Input Voltage Range : 1. 55-150VAC or 110-300VAC (Based on load at 50% 2. 85-140VAC or 160-280VAC (Based on load at 100%) - Frequency Range : 40Hz to 70Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 47 to 53Hz or 57 to 63Hz - Frequency Range (Battery Mode) : 50Hz ±0.25Hz or 60Hz ± 0.3Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤6% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = 4ms (Typical) - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 88% - Battery Mode : 83%atribut:
- Phase: Single phase with ground
- APC Easy UPS SRV RM 3000VADeskripsi:High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, Rack Mounting support rails, User Manualatribut:
- Nominal Input Voltage (V): 230
- Input Frequency (Hz): 40 - 70
- Maximum Depth (mm): 632
- Maximum Height (mm): 86
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Output Voltages: 220, 240
- Storage Temperature (°C): -20 to 50
- Topology: Double Conversion Online
- Waveform type: Sine Wave
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- Chitose Folding Chair (Kursi Lipat)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Daftar Harga ups 3000 watt Terbaru October 2026
| APC Easy UPS SRV 3000VA | Rp12.999.900 |
| Schneider Electric APC Smart-UPS X Line Interactive | Rp25.999.900 |
| APC Smart-UPS SRT 3000VA 230V | Rp42.999.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.099.900 |
| APC Easy UPS 3S | Rp109.999.900 |
| APC Back-UPS BX | Rp2.799.900 |
| EATON UPS 9E Series | Rp7.999.900 |
| ICA UPS & Stabilizer/Power Type FR Series | Rp2.499.900 |
| Chitose Folding Chair Cosmo (Kursi Lipat) | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Schneider%20Electric%20APC%20Smart-UPS%20X%20Line%20Interactive/n8P111963836-1.jpg)
/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)
/APC%20Easy%20UPS%203S/P103103961-10.jpg)
/APC%20Back-UPS%20BX/0kP111391020-1.jpg)

/ICA%20UPS%20%26%20Stabilizer%2FPower%20Type%20FR%20Series/84P105210292-1.jpg)
/gqP102926602-2.jpg)
/ICA%20UPS%20Compact%20Type%20Line%20Interactive%20CT%20Series/92P105210326-1.jpg)
/PROLiNK%20Online%20UPS%20Professional%20II%2B%20Series%20(1P%2F1P)/afP107500375-1.jpg)
/APC%20Easy%20UPS%20BVX%20Universal%20Sockets/03P105603003-1.jpg)

/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
/gbP102926587-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)