EATON UPS 9E Series

Sebelum PPN:
Rp7.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliability and performance - The Eaton 9E constantly monitors power conditions and regulates voltage and frequency due to the online double conversion topology. - Power more servers than most similar UPSs due to a 0.8 power factor. - Trust a leading manufacturer with decades of experience and high quality standards: CE compliance certified by external agency (CB report from the TUV). Manageability - Get clear information on the UPS’ status and measurements (load level, battery level, input/output voltage and frequency) on a single screen with the new LCD interface. - Easily communicate with the UPS through USB, RS232 serial or over the network with the optional network card (Network-M2). Relay cards or ModBus cards are also available. - Eaton 9E is compatible with Eaton IPM Editions Software which permits to integrate all major operating systems, leading virtualisation environments and cloud orchestrations tools. Flexibility - The internal bypass allows service continuity in case of an internal fault. A maintenance bypass is also available as standard for easy maintenance of the UPS without powering down critical systems. - Make your installation more flexible with a combo input (3:1 and 1:1) on the 10kVA, 15kVA, and 20kVA. - Extend runtime as you like by adding up to 4 external battery modules (EBM). For extra-long runtime, XL models with internal supercharger are also available at 3kVA, 10kVA and 20kVA.

Ulasan Produk

Tidak ada ulasan