Beli ups 20 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- GTEC On Line UPS ZP110Deskripsi:1 1kVA-10kVA (1 phase in/1 phase out); 10kVA-20kVA (3 phase in/1 phase out). Built-in with RS232 Serial port/ RJ11 modem socket & software for windows & Linux. Standard manual bypass from 6kVA to 20kVA. Optional : SNMP slot; USB cable & EPO. 4 Garansi 1 tahun termasuk battery.
- Tenma Containeratribut:
- Color: Clear
- Material: Polypropylene (PP)
- EATON UPS 9E SeriesDeskripsi:Reliability and performance - The Eaton 9E constantly monitors power conditions and regulates voltage and frequency due to the online double conversion topology. - Power more servers than most similar UPSs due to a 0.8 power factor. - Trust a leading manufacturer with decades of experience and high quality standards: CE compliance certified by external agency (CB report from the TUV). Manageability - Get clear information on the UPS’ status and measurements (load level, battery level, input/output voltage and frequency) on a single screen with the new LCD interface. - Easily communicate with the UPS through USB, RS232 serial or over the network with the optional network card (Network-M2). Relay cards or ModBus cards are also available. - Eaton 9E is compatible with Eaton IPM Editions Software which permits to integrate all major operating systems, leading virtualisation environments and cloud orchestrations tools. Flexibility - The internal bypass allows service continuity in case of an internal fault. A maintenance bypass is also available as standard for easy maintenance of the UPS without powering down critical systems. - Make your installation more flexible with a combo input (3:1 and 1:1) on the 10kVA, 15kVA, and 20kVA. - Extend runtime as you like by adding up to 4 external battery modules (EBM). For extra-long runtime, XL models with internal supercharger are also available at 3kVA, 10kVA and 20kVA.
- EATON UPS 5E Seriesatribut:
- Voltage (V): 230
- Temperature Range (°C): 0 to 40
- APC Back-UPSatribut:
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)atribut:
- Outlet Type: Hardwire Terminal Block x 1
- Certifications: CE, IEC62040-1, IEC62040-2
- Storage Temperature (°C): -40 to 70
- Operating Temperature (°C): 0 to 40
- Phase: Three Phase Tower UPS
- PROLiNK Online UPS Proffesional Series 1P/1PDeskripsi:Input : - Nominal Voltage : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Input Voltage Range : 1. 55-150VAC or 110-300VAC (Based on load at 50% 2. 85-140VAC or 160-280VAC (Based on load at 100%) - Frequency Range : 40Hz to 70Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 47 to 53Hz or 57 to 63Hz - Frequency Range (Battery Mode) : 50Hz ±0.25Hz or 60Hz ± 0.3Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤6% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = 4ms (Typical) - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 88% - Battery Mode : 83%atribut:
- Phase: Single phase with ground
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- APC Back-UPS 230VDeskripsi:Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
Daftar Harga ups 20 kva Terbaru October 2025
APC Easy UPS 3S | Rp129.999.900 |
EATON UPS 9E Series with No Internal Batteries | Rp43.999.900 |
EATON UPS 9E Series with Internal Batteries | Rp72.999.900 |
GTEC On Line UPS ZP110 | Rp6.599.900 |
Tenma Container | Rp929.900 |
EATON UPS 9E Series | Rp6.999.900 |
EATON UPS 5E Series | Rp1.999.900 |
APC Uninterruptible Power Supply 1 Fasa | Rp8.799.900 |
APC Back-UPS | Rp3.699.900 |
Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only) | Rp80.999.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)