Beli utp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NETVIEL CAT5e UTP Cable with PVC Jacketing
    Mulai

    Rp2.999.900

    NETVIEL CAT5e UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.51 ±0.01-0.02
    • Sheath Color: PVC:Red
  2. MASKO Inbow Dus (Kotak Inbow/Inbow Box)
    Mulai

    Rp3.900

    MASKO Inbow Dus (Kotak Inbow/Inbow Box)
    Deskripsi:
    - Untuk tipe Inbow- Bahan berkualitas, kuat, aman dan tahan lama.
    atribut:
    • Dimensions (cm): 8x8x4.5
  3. Commscope Category 6 Cables CS30CM Series
    Mulai

    Rp3.399.900

    Commscope Category 6 Cables CS30CM Series
    Deskripsi:
    Copper Cable, category 6, 4 pair, UTP, CM rated, 24 AWG, 305 m reel in box, blue
    atribut:
    • Cable Type: U/UTP (unshielded)
    • Jacket Color: Blue
    • ANSI/TIA Category: 6
    • Cable Component Type: Horizontal
    • Cable Length (m): 304.8
    • Conductor Gauge Single: 24 AWG
    • Conductor Type Single: Solid
    • Conductors Quantity: 8
    • Diameter Over Insulated Conductor (mm): 0.909
    • Diameter Over Jacket Nominal (mm): 5.41
    • Pairs Quantity: 4
  4. Commscope Category 6 Plugs
    Mulai

    Rp1.799.900

    Commscope Category 6 Plugs
    Deskripsi:
    Modular Plug Kit, category 6, shielded, 8-position, 5.1 – 6.0 mm max cable jack OD, 100/bag
    atribut:
    • ANSI/TIA Category: 6
    • Cable Type: Round, shielded
    • Conductor Type: Solid; Stranded
    • Interface: RJ45
    • Termination Type: IDC
    • Compatible Cable Diameter (mm): Maximum 6 (0.236inch); Minimum 5.1 (0.201inch)
    • Compatible Conductor Gauge Solid (AWG): 26 to 23
    • Compatible Conductor Gauge Stranded (AWG): 26 to 23
    • Compatible Insulated Conductor Diameter (mm): Maximum 1.09 (0.043inch); Minimum 0.89 (0.035inch)
    • Contact Plating Material: Gold
    • Contact Plating Thickness (µm): 1.27
    • Contact base material: Phosphor Bronze
    • Material Type: Glass filled polycarbonate
    • Positions/Loaded Contacts: 8/8
  5. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  6. Commscope Heliax Cable (Kabel Koaksial Feeder)
    Mulai

    Rp189.900

    Commscope Heliax Cable (Kabel Koaksial Feeder)
    Deskripsi:
    LDF4-50A, HELIAX® Low Density Foam Coaxial Cable, corrugated copper, 1/2 in, black PE jacket (Halogen free jacketing non-fire-retardant)
  7. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  8. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  9. WESTWARD Snagless Crimper
    Mulai

    Rp739.900

    WESTWARD Snagless Crimper
    Deskripsi:
    This snagless, all-in-one crimper is designed to crimp, cut, and strip modular plugs. It is designed for use with 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C, and 4P2C plugs.
    atribut:
    • Compatible Terminal Type: Uninsulated
    • Item: Crimper
    • Adjustability: Manual
    • Crimper Style: Snagless Crimper
    • Includes Crimping Die: No
    • Includes Wire Cutter: No
    • Insulated: No
    • Maximum Crimping Force: Not Rated
    • Primary Crimping Application: Voice and Data Cable
    • Replacement Die Part Number: None
  10. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  11. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  12. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  13. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  14. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  15. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  16. Non Brand Karet Roll Anti Slip
    Mulai

    Rp239.900

    Non Brand Karet Roll Anti Slip
    atribut:
    • Thickness (mm): 4
    • Color : Black
Daftar Harga utp Terbaru October 2026
NETVIEL CAT5e UTP Cable with PVC JacketingRp2.999.900
MASKO Inbow Dus (Kotak Inbow/Inbow Box)Rp3.900
Commscope Category 6 Cables CS30CM SeriesRp3.399.900
Commscope Category 6 PlugsRp1.799.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Commscope Heliax Cable (Kabel Koaksial Feeder)Rp189.900
Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)Rp28.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
WESTWARD Snagless CrimperRp739.900
BELDEN Plugs (Connector)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)