Beli baterai ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMT Power Battery Type VRLA (Aki Kering)atribut:
- Voltage (V): 12
- Motorcycle Fit Battery Type VRLA (Aki Kering)atribut:
- Type: 12V 50Ah
- Volts: 12
- AH: 50
- Terminal: L/O
- Dimensions (mm): 231x139x208
- KIJO Valve Regulated Lead-Acid Battery Type MF (Aki Kering)atribut:
- Nominal Voltage (V): 12
- Container material: ABS
- Operating Temperature (°C): Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
- Self Discharge: 3% of capacity declined per month at 25°C
- VOZ Dry Battery Vehicle-Short VRLA (Aki Kering)atribut:
- Dimensions (mm): 330x170x220
- Voltage (V): 12
- Capacity (Ah): 100
- Terminal Size: T19
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- APC Replacement Battery CartridgeDeskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packagingatribut:
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- GS ASTRA Battery Maintenance Free 12V (Aki Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- APC Back-UPSatribut:
- Output Power Capacity (W/VA): 900/1600
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- Cyber Power Smart Application UPS System Online S Series (Unit Only)Deskripsi:CyberPower OLS1000E is a high-performance UPS featuring online double-conversion topology, which provides seamless Pure Sine Wave power for mission-critical devices such as NAS and servers, DVRs/surveillance systems, transportation and infrastructure, and emergency systems. It’s typically integrated in the back office, server room, and data center environment. What's in the box 1. OLS1000E UPS2. Power Cord3. USB Cable4. Phone Line5. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- APC BY SCHNEIDER ELECTRIC UPS SystemDeskripsi:Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.atribut:
- UNSPSC: 39121011
- Input Voltage (V): 120 (AC)
- Medical Grade: No
- NEMA Plug Configuration: 5-15P
- NEMA Receptacle Configuration: (8) 5-15R
- Number of Outlets: 8
- Output Voltage (V AC): 120
- Phase: 1
- Ports: RJ45 Serial; Smart Slot; USB
- Width (inch): 7
- APC Easy UPS BVX Universal SocketsDeskripsi:Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.atribut:
- Nominal Output Voltage (V): 230
- Nominal Input Voltage (V): 230
- Cord Length (m): 1.2
- Nominal Battery Voltage (V): 12
Daftar Harga baterai ups Terbaru March 2026
| SMT Power Battery Type VRLA (Aki Kering) | Rp119.900 |
| Motorcycle Fit Battery Type VRLA (Aki Kering) | Rp1.799.900 |
| KIJO Valve Regulated Lead-Acid Battery Type MF (Aki Kering) | Rp199.900 |
| VOZ Dry Battery Vehicle-Short VRLA (Aki Kering) | Rp2.499.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| APC Replacement Battery Cartridge | Rp949.900 |
| Bodhi Pengikat Tali Strapping Band | Rp659.900 |
| Yuasa Industrial Battery NP Series (Aki Industrial) | Rp159.900 |
| GS ASTRA Battery Maintenance Free 12V (Aki Kering) | Rp959.900 |
| PISCO Soft Nylon Tube | Rp179.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102235270-1.jpg)
/fdP106655553-1.jpg)
/3eP108105122-1.jpg)
/1vP108185067-1.jpg)

/3dP105198121-1.jpg)
/P102180730-1.jpg)

/fkP105469560-1.jpg)
/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
/APC%20Back-UPS/P103102397-2.jpg)
/r6P105734978-1.jpg)
/Cyber%20Power%20Smart%20Application%20UPS%20System%20Online%20S%20Series%20(Unit%20Only)/d1P103711469-1.jpg)

/APC%20Easy%20UPS%20BVX%20Universal%20Sockets/03P105603003-1.jpg)