APC Back UPS Pro BR 8 Outlets

Sebelum PPN:
Rp8.099.900 - Rp8.699.900
Spesifikasi
Nominal Input Voltage (V)230
Input ConnectionsIEC-320 C14
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
ColorBlack
Control PanelMulti-function LCD status and control console
Input Frequency (Hz)50/60 Hz +/- 3 Hz (auto sensing)
Interface Port (s)USB
LCD Status DisplayProvides key UPS status at a glance. Multiple status indicators with load and battery bar graphs.
Maximum Depth (mm)382
Maximum Height (mm)100
Maximum Width (mm)250
Operating Elevation (m)0-3000
Operating Relative Humidity0 - 95 (non-condensing) %
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-15 to 45
Surge Energy Rating (J)509
TopologyLine Interactive
Typical Recharge Time (hour)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery Backup & Surge Protector for Electronics and Computers Includes: User Manual, Warranty card

Ulasan Produk

Tidak ada ulasan