Spesifikasi
| UPS Type | Tower |
|---|---|
| Phase | Single phase with ground |
| Nominal Power (W) | 9000 |
| Dimension (DxWxH) (mm) | 442x190x688 |
| Input Connection Type | Terminal |
| Battery (V/Ah) | 12/9 |
| Battery Numbers | 16 |
| Harmonic Distortion | ≤3% THD (Linear load); ≤5% THD (Non-linear load) |
| Input Frequency Range (Hz) | 46-54 or 56-64 |
| Input Nominal Voltage (V) | 208/220/230/240 AC |
| Input Voltage Range (V) | 110-300 AC (Load at 50%); 176-300 AC (Load at 100%) |
| Output Connection Type | Terminal |
| Output Current Crest Ratio | 3:1 |
| Output Frequency Range (Battery Mode) (Hz) | 50 or 60 ±0.1 |
| Output Frequency Range (Synchronized Range) (Hz) | 46-54 or 56-64 |
| Output Voltage Regulation | ±1% |
| Output voltage (V) | 208/220/230/240 AC |
| Power Factor | ≥0.99 |
| Rating (V/A) | 10000 |
| Typical Recharge Time (hour) | 9 recover to 90% capacity |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PROLiNK Professional II+ Series (1P/1P) is a single-phase UPS system using microprocessor controlled true online double conversion technology and it can be used to provide protection for critical loads especially on IT applications. High input power factor correction in the system improves efficiency and reduces overall losses.
REAR PANEL
External battery connector
RS-232 communication port
Intelligent slow
USB Communication port
Emergency power off function connector (EPO connector)
Cooling fan
Input circuit breaker
Input/output terminal
Maintenance bypass switch (Optional)
REAR PANEL
External battery connector
RS-232 communication port
Intelligent slow
USB Communication port
Emergency power off function connector (EPO connector)
Cooling fan
Input circuit breaker
Input/output terminal
Maintenance bypass switch (Optional)
Feature
Output Power Factor 0.9Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/PROLiNK%20Online%20UPS%20Professional%20II%2B%20Series%20(1P%2F1P)/afP107500375-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
