Beli ultrasonic thickness gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- REED INSTRUMENTS Ultrasonic Thickness Gaugeatribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
- Mitech Ultrasonic Thickness GaugeDeskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- KRISBOW Alat Ukur Ketebalan Ultrasonikatribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- SNDWAY Ultrasonic Thickness GaugeDeskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: 1.0 Class
- Dimension: Metric or Inch
- LCD screen: 2.4 inch black and white dot matrix screen
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Measuring Unit: 0.1mm/0.01mm/0.01in
- Memory (sets): 300
- Power Supply (mAh): 2000, 3.7V Li-ion battery
- Smart Sensor Ultrasonic Thickness GaugeDeskripsi:Smart Sensor AR860 unit ini yang cerdas genggam produk yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan. Unit ini banyak Digunakan dalam berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-penurunan selama operasi dari berbagai dan tekanan wadah. Diffuser Digunakan dalam pembuatan bidang pengolahan logam, dan komersial pemeriksaan.atribut:
- Dimensions (mm): 150x80.5x34
- Mitech Digital Thickness GaugeDeskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- Linshang Ultrasonic Thickness GaugeDeskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- Benetech Thickness GaugeDeskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- SNDWAY Ultrasonic Thickness Gauge Touchscreen LCDDeskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: - H < 10 ± 0.05 - 10 < H < 75 ± (0.01 + 0.5%H) - H > 75 ±(0.1+1%H)
- Resolution (mmxmmxin): 0.1/0.01/0.01 (3 Options to choose from)
- Dimension: Metric or Inch
- LCD screen: 740 x 500 (with backlight)
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Memory (sets): 300
- Power Supply (mAh): Rechargeable Battery 3500
- JFE Advantech Digital Thickness GaugeDeskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- Custom Ultrasonic Thickness Gaugeatribut:
- Resolution (mm): 0.01 (1 to 99) / 0.1 (100 or more)
- Accuracy (mm): ±(1% rdg + 0.1)
- Dimensions (mm): 72x135x37
- Humidity Range (%RH): 80 or less (no condensation)
- Measuring Range (mm): 1.0 to 350
- Operating Temperature (°C): 0 to +40
- Power Supply: 3 x AA batteries
- Defelsko PosiTector 200 Coating Thickness Gage StandardDeskripsi:PosiTector® 200 Coating Thickness Gages for Non-Metal SubstratesNon-destructively measures a wide variety of applications using proven ultrasound technology. Measure coating thickness over wood, concrete, plastic, and more. Advanced models measure up to 3 layers with graphics.- Ready to measure—no calibration adjustment required for most applications- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST or PTB included (Long Form)Conforms to ASTM D6132 and ISO 2808atribut:
- Gage Body: Standard
- Defelsko PosiTector Ultrasonic Thickness GageDeskripsi:Cabled Probe — UTG C5 MHz Dual Element transducer with cabled probeCorrosion ProbesMeasures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warrantyatribut:
- Mode: Single Echo
- Thru-Paint Capability: No
- Resolution (inch): 0.001 (0.01 mm)
- Accuracy (mm): ±0.03 (± 0.001 inch)
- Extech Digital Thickness GaugeDeskripsi:Extech offers Thickness Gauges designed in compact, handheld, rugged housing ideal for field use. The ultrasonic technology allows for non-destructive thickness measurements for primarily steel structures. Datalogs up to 100K readings and can be exported to Excel for further analysis.atribut:
- Battery: 2 x AA battery
- Units: INC, MM, Micro
- REED INSTRUMENTS Ultrasonic Thickness Gauge Accessoriesatribut:
- UNSPSC: 41113612
- Brand: REED INSTRUMENTS
- JFE Advantech Ultrasonic Thickness Gauge With Calibration Certificateatribut:
- Power Supply: AA size batteryx1 piece (test attachment)
- Size (mm): 69x30x144
- Measuring Method: Ultrasonic pulse reflection method
- Accessories: Probe, capanto, 5mm thickness calibration standard piece (Attached to the main unit), carrying case
- Probe Cable Length (m): 1 (with LEMO connector)
Daftar Harga ultrasonic thickness gauge Terbaru March 2026
| AND Digital Thickness Gauge | Rp20.999.900 |
| REED INSTRUMENTS Ultrasonic Thickness Gauge | Rp9.999.900 |
| Mitech Ultrasonic Thickness Gauge | Rp8.799.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik | Rp8.099.900 |
| CONSTANT Ultrasonic Thickness Gauge | Rp5.199.900 |
| SNDWAY Ultrasonic Thickness Gauge | Rp2.299.900 |
| Smart Sensor Ultrasonic Thickness Gauge | Rp5.899.900 |
| Mitech Digital Thickness Gauge | Rp13.999.900 |
| Linshang Ultrasonic Thickness Gauge | Rp6.999.900 |
| Benetech Thickness Gauge | Rp2.099.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)