AND Digital Thickness Gauge (Alat ukur ketebalan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp20.999.900
Spesifikasi
Measurement Range (mm)0.8 to 200.0 (Pulse-echo mode)
Graduation (mm)0.01/0.1
Resolution (mm)0.01/0.1
Accuracy (mm)± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
Dimensions (WxDxH) (mm)73x23x143
DisplaySegment LCD display (with backlight)
Display Range (mm)0.65 to 600.0
Measurable MaterialsMetal, glass, plastic, etc.
Measurement Method Ultrasonic pulse reflection method
Power Supply2 AA alkaline batteries
Sound Velocity Variable Range (m/s)1000 to 9999
TRUSCO Number855-8516
Unit of Measuremm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- You can easily measure the thickness without any specialized knowledge or skill.
- A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.

Ulasan Produk