Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp8.799.900 - Rp15.999.900
Spesifikasi
Measurement Range (mm)0.75-300 (Depends on probes)
Probe DiameterStandard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
Min. Pipe Diameter (mm)15x2.0
Accuracy± (0.5%Thickness+0.04) mm,depends on probes
Single / Scan ModeFour measurements readings per second for single point measurement, and ten per second for Scan Mode
LanguageEnglish
Power SupplyTwo AA size, 1.5 Volt alkaline batteries
Probe CalibrationZero Calibration, Two-Point Calibration
Speech FunctionNo
Unit DipslayMetric/Imperial unit selectable
Velocity Range (m/s)1000-9999
Working Frequency2.5-7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.

Ulasan Produk

Tidak ada ulasan