ANEST IWATA Small Spray Gun W61 Series (Alat Semprot Cat)

Sebelum PPN:
Rp2.499.900
Spesifikasi
Required Compressor Power (kW)0.4
Material (Connecting Part)Brass, stainless steel
AtomizationGeneral purpose
Spraying Volume (ml/minute)110
Pattern Spreading (mm)120
Spray Distance (mm)200
Air Pressure (MPa)0.29
Paint Feeding SystemGravity type
Mounting Screw Diameter(Paint): G1 / 4, (Air): G1 / 4
Nozzle Diameter (Φmm)1.0
Material (Main Unit)Aluminium Die Casting
Air Consumption (L/minute)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a gravity type general-purpose small spray gun.


It is a best-selling product that is loved by young people and veterans alike.


Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.
Feature
It is a best-selling product that continues to be loved by young people and veterans.

Ulasan Produk

Tidak ada ulasan