Beli thickness gauge ultrasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  2. Mitech Digital Thickness Gauge
    Mulai

    Rp13.999.900

    Mitech Digital Thickness Gauge
    Deskripsi:
    Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.
    atribut:
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Relative Humidity (%RH): ≤90
    • Velocity Range (m/s): 1000-9999
  3. Mitech Ultrasonic Thickness Gauge
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  4. Smart Sensor Ultrasonic Thickness Gauge
    Mulai

    Rp5.899.900

    Smart Sensor Ultrasonic Thickness Gauge
    Deskripsi:
    Smart Sensor AR860 unit ini yang cerdas genggam produk yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan. Unit ini banyak Digunakan dalam berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-penurunan selama operasi dari berbagai dan tekanan wadah. Diffuser Digunakan dalam pembuatan bidang pengolahan logam, dan komersial pemeriksaan.
    atribut:
    • Dimensions (mm): 150x80.5x34
  5. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  6. CONSTANT Ultrasonic Thickness Gauge
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  7. SYLVAC S Dial WORK Advanced
    Mulai

    Rp17.999.900

    SYLVAC S Dial WORK Advanced
    Deskripsi:
    - Robust digital comparator with Ø 59.5 mm housing rotatable by 270°.- Large display with colour LED tolerance status indication- Three buttons, including the central button with selectable favourite function- Wide range of functions, including MIN/MAX/DELTA- Proximity and Power data outputs allowing the instrument to be used without batteries when connected by this cable.- Available with display resolution 0.01 mm or 0.001 mm- Measuring range selectable: 12.5, 25, 50, 100 and 150 mm- The 12.5 and 25 mm versions are available in special low or high pressure versions on request.- Protected IP54
    atribut:
    • IP Rating: IP54
    • Output Data: USB / RS232
    • Repeatability (µm): 2
    • Standard Functions: mm/inch, ref I/II, preset (max 999.999) min/max/delta, toleances, resolution, direction of measurement, multiplication factor, automatic or manual switch off, key lock
  8. REED INSTRUMENTS Ultrasonic Thickness Gauge
    Mulai

    Rp9.999.900

    REED INSTRUMENTS Ultrasonic Thickness Gauge
    atribut:
    • UNSPSC: 41111623
    • Base Material: Steel
    • Brand: REED INSTRUMENTS
    • Frequency (MHz): 5
    • Product Type: Ultrasonic Thickness Gauge
    • Standards: CE
  9. KRISBOW Alat Ukur Ketebalan Ultrasonik
    Mulai

    Rp8.099.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  10. Linshang Ultrasonic Thickness Gauge
    Mulai

    Rp6.999.900

    Linshang Ultrasonic Thickness Gauge
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  11. Custom Ultrasonic Thickness Gauge
    Mulai

    Rp12.999.900

    Custom Ultrasonic Thickness Gauge
    atribut:
    • Resolution (mm): 0.01 (1 to 99) / 0.1 (100 or more)
    • Accuracy (mm): ±(1% rdg + 0.1)
    • Dimensions (mm): 72x135x37
    • Humidity Range (%RH): 80 or less (no condensation)
    • Measuring Range (mm): 1.0 to 350
    • Operating Temperature (°C): 0 to +40
    • Power Supply: 3 x AA batteries
  12. Benetech Thickness Gauge
    Mulai

    Rp2.099.900

    Benetech Thickness Gauge
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  13. SNDWAY Ultrasonic Thickness Gauge Touchscreen LCD
    Mulai

    Rp3.799.900

    SNDWAY Ultrasonic Thickness Gauge Touchscreen LCD
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: - H < 10 ± 0.05 - 10 < H < 75 ± (0.01 + 0.5%H) - H > 75 ±(0.1+1%H)
    • Resolution (mmxmmxin): 0.1/0.01/0.01 (3 Options to choose from)
    • Dimension: Metric or Inch
    • LCD screen: 740 x 500 (with backlight)
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Memory (sets): 300
    • Power Supply (mAh): Rechargeable Battery 3500
  14. JFE Advantech Digital Thickness Gauge
    Mulai

    Rp42.999.900

    JFE Advantech Digital Thickness Gauge
    Deskripsi:
    Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
    atribut:
    • Reproducibility (mm): ±0.1
    • Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
    • Dimensions (mm): 69x30x144
    • Measurement Method : Ultrasonic pulse reflection method
    • Minimum Display Unit (mm): 0.1
    • Power: AA batteryx1 (included for test)
    • Probe Cable Length (m): 1 (with LEMO connector)
    • Used Frequency (MHz): 5
  15. Mitutoyo Pengukur Ketebalan Dial
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  16. AND Probe
    Mulai

    Rp7.799.900

  17. Defelsko PosiTector 200 Coating Thickness Gage Standard
    Mulai

    Rp82.999.900

    Defelsko PosiTector 200 Coating Thickness Gage Standard
    Deskripsi:
    PosiTector® 200 Coating Thickness Gages for Non-Metal SubstratesNon-destructively measures a wide variety of applications using proven ultrasound technology. Measure coating thickness over wood, concrete, plastic, and more. Advanced models measure up to 3 layers with graphics.- Ready to measure—no calibration adjustment required for most applications- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST or PTB included (Long Form)Conforms to ASTM D6132 and ISO 2808
    atribut:
    • Gage Body: Standard
  18. Defelsko PosiTector Ultrasonic Thickness Gage
    Mulai

    Rp42.999.900

    Defelsko PosiTector Ultrasonic Thickness Gage
    Deskripsi:
    Cabled Probe — UTG C5 MHz Dual Element transducer with cabled probeCorrosion ProbesMeasures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty
    atribut:
    • Mode: Single Echo
    • Thru-Paint Capability: No
    • Resolution (inch): 0.001 (0.01 mm)
    • Accuracy (mm): ±0.03 (± 0.001 inch)
Daftar Harga thickness gauge ultrasonic Terbaru February 2026
AND Digital Thickness GaugeRp20.999.900
Mitech Digital Thickness GaugeRp13.999.900
Mitech Ultrasonic Thickness GaugeRp8.799.900
Smart Sensor Ultrasonic Thickness GaugeRp5.899.900
Insize Ultrasonic Thickness GageRp8.799.900
SNDWAY Ultrasonic Thickness GaugeRp2.299.900
CONSTANT Ultrasonic Thickness GaugeRp5.199.900
KRISBOW Alat Ukur Ketebalan Lapisan Logam FerroRp4.199.900
SYLVAC S Dial WORK AdvancedRp17.999.900
REED INSTRUMENTS Ultrasonic Thickness GaugeRp9.999.900

Data diperbarui pada 22/02/2026 (Harga belum termasuk PPN)

Halaman Terkait