Beli traktor quick di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Loncin Gasoline TillerDeskripsi:Mini traktor yang multifungsi, dapat digunakan di tanah yang basah dan kering. Mata pisau bervariasi yang diaplikasikan sesuai kebutuhan Anda. Didesain ramping untuk memudahkan Anda saat digunakan. Mesin premium dan disertai dengan pisau yang kuat sehingga mempermudah dan mempercepat pekerjaan Anda.atribut:
- Blade Type: Dryland
- BB Consumption per Hour (L/hour): 1.52 (Average Usage)
- Fuel Tank Capacity (L): 3.6
- Speed (rpm): 3600
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Joyko Mesin Label Hargaatribut:
- Color: Random Color
- FIRMAN Tiller Gasolineatribut:
- Fuel: Pure Gasoline
- Unit Dimension (P X L X T) (mm): 880 x 460 x 660
- Plow Depth (mm): 100 - 180
- Tiling Wide (mm): 1000
- Driving Model: Gear
- Gear Change: -1, 0, 1, 2
- Maximum Voltage hp (kW): 4.5
- NAMI Traktor Towing TG/TGA Bateraiatribut:
- Capacity: 3000kg
- Type of Wheel: Polyurethane
- Overall Height: 1270mm
- Overall Length: 1300mm
- Overall Width: 850mm
- Max. Walking Speeds: 4~6.7Km/h
- Total Weight (with Battery): 550kg
- Battery: 24/210V/ah
- Charger: 24/30V/a
- Driving Motor: AC1.5Kw
- Driving Wheel: 215x75mm
- Front Wheel: 150x60mm
- QUICK Solder UapDeskripsi:SOLDER UAP QUICK 850/BLOWER QUICK 850/BLOWER UAP 850/SMD HOT AIRatribut:
- Temperature Range (°C): 100-450
- Dimensions (LxWxH) (mm): 138x100x150
- Handle Length (cm): 120
- Display Mode: LED (resolution: 1)
- Air Volume (L/minute): 120 (max)
- Airflow Type: Brushless fan, mild wind
- Power Consumption (W): 700
- FIRMAN Mesin Pemanen Kombinasiatribut:
- Fuel Consumption (kg/hm2): 30
- Forward Speed: 0.3-0.9
- Machine Type: Engine Diesel 12 Hp/192FE Pendingin Udara
- Cutting Width (mm): 1200
- Minimum Free Height (mm): 190
- Average Power: 8.5/3600
- Clutch Type: Friksi
- Dimensions (mm): 2750x1450x1770
- Gear Box: Class Type, Dengan Gigi Mundur
- Harvesting Capacity (kg/s): 1.2
- Hourly Productivity: 0.4 Hektar
- Net Weight (kg): 600
- Stage Distance (mm): 550
- Type of Wheel: Karet
- FIRMAN Agricultural Machinery Rice Transplanteratribut:
- Fuel Capacity (L): 4
- Forward Speed: 0.58-1.48
- Wheel Diameter (mm): 660
- Distance Between Columns (cm): 30
- Fuel: Bensin
- Depth of Planting: 0.7-3.7 (5 Langkah)
- Dimensions (mm): 2140x1630x910
- Net Weight (kg): 162
- Plant Clamp Type: Stainless steel
- Planting Speed: 0.34-0.77
- Power: 3.5 [2.6]/3000; 4.5[3.3]/3600 max 4
- Type of Wheel: Ban Karet
- Wheel Regulator: Hidrolik
- KRISBOW Mesin Panen Padiatribut:
- Material: Steel
- KRISBOW Traktor Towing Pedestrian Elektrik dengan Bateraiatribut:
- Capacity (kg): 1000
- Rated Drawbar Pull (N): 200
- Wheel Base (mm): 325
- Tyres: R + PU
- Tire Size (mm): Front: Ø250x80, Rear: Ø75x32
- Ground Clereance (mm): 38
- Overall Length (mm): 810
- Overall Width (mm): 490
- Service Brake: Electro Magnetic
- Thread (mm): Front: 185, Rear: 380
- Turning Radius (mm): 475
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Loncin Diesel TillerDeskripsi:Tiller diesel yang multifungsi, dapat digunakan di tanah yang basah dan kering. Mata pisau bervariasi yang diaplikasikan sesuai kebutuhan Anda. Menggunakan mesin diesel premium Loncin D350FD (7HP) yang memiliki output yang kuat sehingga mempermudah dan mempercepat pekerjaan anda.atribut:
- Output (HP): 7
- Engine Capacity (cc): 349
- Cutting Width (cm): 135
- Cutting Depth (cm): 18
- Blade Type: Dryland
- Multipurpose Machine Type: D350FD (7 HP)
- BB Consumption per Hour (L/hour): 1.35 (Average Usage)
- Dimensions (LxWxH) (mm): 1500x1350x1000
- Fuel Tank Capacity (L): 3.5
- Machine Start: Electric Stater
- Speed (rpm): 3600
Daftar Harga traktor quick Terbaru December 2025
| FIRMAN Traktor Bajak Sawah | Rp9.999.900 |
| KRISBOW Alat Bajak Sawah Bensin 4.5HP | Rp16.999.900 |
| Loncin Gasoline Tiller | Rp11.999.900 |
| Tasco Engine Tiller | Rp8.099.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp569.900 |
| FIRMAN Tiller | Rp15.999.900 |
| Joyko Mesin Label Harga | Rp139.900 |
| KRISBOW Alat Bajak Sawah Solar 6Hp | Rp20.999.900 |
| FIRMAN Tiller Gasoline | Rp12.999.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)
























































































































































/P101000994-1.jpg)











%20Sprayer/P102694208-3.jpg)

/P101005045-1.jpg)