Beli sprinkler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanDeskripsi:Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Andaatribut:
- Dimensions (cm): 12x5x9.3
- Pressure (MPa): 0.2 - 0.4
- Distance (m): 44105
- Connection Size (inch): 44958
- Material: Tembaga
- Flow (m³/hour): 0.8 - 1.62
- VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)atribut:
- Size (inch): 1/2
- Finish: Standard Brass
- VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)atribut:
- Size (inch): 1/2
- Type: Upright
- Temperature (°C): 68
- Finish: Standard Brass
- Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Deskripsi:-Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circleatribut:
- Material: Brass
- KAKUDAI SprinklerDeskripsi:-For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
- TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)Deskripsi:Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.atribut:
- Thread Type: NPT
- Rain Bird Automatic Sprinkler SystemDeskripsi:These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.atribut:
- UNSPSC: 21101803
- Coverage Area (ft²): 3000
- WOKIN Set Mata Bor Step (Drill Bit Set)Deskripsi:- Set Size : 4-12x2mm, 4-20x2mm, 4-32x2mm- Titanium coating surface- HSS material- Packing: wooden case and color sleeve
- Takagi Mist Sprinkler (Alat Penyiram Tanaman)Deskripsi:-Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connectionatribut:
- Watering Range: 2 to 8m
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Material: ABS resin, Polyacetate (POM)
- Rain Bird Sprinkler Head & Nozzleatribut:
- UNSPSC: 21101803
- Application: Residential and Commercial
- Connection: 3/4 in NPT
- Flow Rate (gpm): 0.73 to 9.63
- Height (inch): 7 3/8
- Material of Construction: Plastic; Steel
- Pattern: Part Circle
- Pop-Up Clearance (inch): 4
- Pressure Range (psi): 25 to 65
- Radius of Throw (ft): 26 to 38
- Width (inch): 1 5/8
- DUPLEX Sprinkler Big Gunatribut:
- Firing Radius (m): 20-47
- Flush Degree (°): 360
- Flush Discharge (L/m): 150 to 800
- Inlet Size (inch): 2
- Material: Aluminium Alloy combination
- Water Pressure (psi): 22 to 90
- Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)atribut:
- Material: Zinc alloy, ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
- Specification: One connector provided
- Safety 3 Micro Irrigation SprinklerDeskripsi:You can easily water your garden without spoiling the landscape. A nozzle that sprays water 360 degrees.Parts for micro irrigation systematribut:
- Function: Water volume: Approximately 62L per hour at a water pressure of 0.1Mpa, Distance: Approximately 3.2m at a water pressure of 0.1Mpa
- Mass (g): 4
- Dimensions, Width WxHeight HxDepth D (mm): 27x54x20
- Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)atribut:
- AC Test Voltage (kV/5minute): 12.5 (IEC), 9 (SPLN)
- Nominal Tape Armour Thickness (mm): 0.5
- WINTERS Pressure Gauge Fire Sprinkler System (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.atribut:
- UNSPSC: 23151820
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Ambient Operating Temperature Range (°C): -40 to 65
- Application: Fire Fighting Equipment; Fire Sprinkler Systems
- Bezel Mounting Type: No Bezel
- Brand: WINTERS
- Case Color: Black
- Case Construction: Plastic
- Case Depth (inch): 1.228
- Case Diameter (inch): 3.681
- Case Material: Plastic
- Dial Color: White
- Dial Face Material: Aluminium
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Case Material: Plastic
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP52
- Includes: Installation Date Sticker In Unit Box
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Mounting Type: Stem-Mount
- Movement Material: Brass
- Nominal Dial Size (inch): 3-1/2
- Operating Temperature Range Ambient (°F): -40 to 150
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Fire Sprinkler System Gauge
- Pressure Range Type: Pressure
- Pressure Scale: psi
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Process Temperature Range (°F): -40 to 150
- Reads Head Pressure: No
- Removable Bezel: No
- Scale Type: Single
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Series: PFE
- Socket Material: Brass
- Standards: ASME B40.100CRN RegisteredFactory MutualUL-393 for USA and Canada
- Wetted Parts Material: Brass/Phosphor Bronze
Daftar Harga sprinkler Terbaru November 2026
| KAKUDAI Part Circle Impact Sprinkler | Rp94.900 |
| Wipro Sprinkler | Rp7.900 |
| Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman | Rp41.900 |
| VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis) | Rp109.900 |
| VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar) | Rp109.900 |
| Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman) | Rp409.900 |
| KAKUDAI Sprinkler | Rp139.900 |
| TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran) | Rp62.900 |
| Rain Bird Automatic Sprinkler System | Rp8.799.900 |
| Rain Bird Drip Irrigation Sprinkler Accessories (Aksesori Springkler) | Rp469.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20with%20Ceiling%20Plate%20(Nozzle%20Sprinkler%20Otomatis)/fqP105388566-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20(Kepala%20Sprinkler%20Respons%20Standar)/kfP105386735-1.jpg)
/P102623556-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Sprinkler%2068C%20(Kepala%20Sprinkler%20Pemadam%20Kebakaran)/56P111129186-1.jpg)

/eoP109739528-8.jpg)
/0uP110935030-1.jpg)
/P102623990-3.jpg)


/P102004388-1.jpg)

/6sP110941244-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Valve%20(Keran%20Hidran)/dlP105386489-1.jpg)
/n4P109667832-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)