Swallow Electric Transformer for World Use

Sebelum PPN:
Rp7.099.900 - Rp8.899.900
Spesifikasi
Insulation TypeClass B
Input VoltageAC100, 120, 200, 220, 240V
Output VoltageAC100, 120, 200, 220, 240V
AccessoriesAdapter Plug (C-2)
Applicable Electrical ProductsAV Equipment, Personal Computer, Printer
Input Plug ShapeFlat Pin (A-2)
MaterialCopper, Iron, Resin
Protection No Fuse Breaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.
-With an input voltage switching device.
-Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
-Adapter Plug (C-2)
-Compliant with JIS Standard
Warning
-The SU-1500 can only be used up to 1200VA when the input voltage is 100, 120V.

Ulasan Produk

Tidak ada ulasan