Beli toggle switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  2. Ideal Switch Accessories
    Mulai

    Rp109.900

    Ideal Switch Accessories
    Deskripsi:
    These accessories are for use with toggle switches, rocker switches, miniature push button switches, rotary switches, biometric switches, and snap switches.
    atribut:
    • UNSPSC: 39121507
    • Color: Black
    • For use with: Toggle Switches
    • Height (inch): 15/16
    • Inside Diameter (inch): 1/16
    • Material: Neoprene
    • Resists: Dust and Dirt; Moisture
    • Thread Size: 15/32-32NS
  3. Fort Toggle Switch (Saklar Tuas)
    Mulai

    Rp11.900

    Fort Toggle Switch (Saklar Tuas)
    atribut:
    • Ampere (A): 15
  4. Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    Mulai

    Rp129.900

    Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Number of Circuits: Single pole/double throw (3P)
    • Operations: ON-ON
    • Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
    • Contact resistance: <10momega (DC2 to 4V with 100mA)
    • Insulation Resistance: DC500V, >1000Momega
    • Mounting hole dimensions: φ6.5mm
    • Specification: Soldered terminal
    • Bushing size: M6
  5. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  6. NKK Switches (formerly Nippon Kaikei) toggle switch
    Mulai

    Rp89.900

    NKK Switches (formerly Nippon Kaikei) toggle switch
    Deskripsi:
    Toggle switch (M series) Light switching action / Large lever tilting angle, with mechanism to prevent falling / Special silver alloy contacts: high contact stability, long life / Seesaw method adopted / UL94V-0 case / Excellent corrosion resistance /Improved insulation/High contact reliability of contact parts/Prevents flux infiltration and terminal rattling/OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
    atribut:
    • Contact Specifications: Silver
    • Insulation Resistance (GΩ): 1 or more (DC500V)
    • Operating Temperature Range (°C): -30~85
    • Operation Mechanism: Basic lever
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Withstand Voltage (V/minute): AC1k or more (between terminals), AC1.5k or more (between terminals and earth), AC500 or more (between LED terminal and earth)
  7. RS PRO Toggle Switch PCB Mount Solder Terminal
    Mulai

    Rp549.900

    RS PRO Toggle Switch PCB Mount Solder Terminal
    Deskripsi:
    RS PRO DPDT Toggle Switch, Latching, IP67, PCBThis RS PRO toggle switch provides a compact solution for equipment used in harsh environments. It's sealed to a high Ingress Protection (IP) rating of IP67, so you can use it where dust and water are present. The switch is salt-spray corrosion-tested to ASTM (American Society for Testing and Materials) standard B117 and front 'O' ring seals protect against ingress from flowing water – this means it's suitable for marine applications.Made with a double shell that's flame retardant and heat stabilised to standard UL 94V-0, this switch can be installed in cockpits and other critical systems. It has a miniature toggle size, so it can be fitted into a small space on a printed circuit board.Install this toggle switch on heavy industrial machinery or on ships and oil rigs. This switch has been rigorously tested to meet US military environment standard MIL-STD-202F for small electrical components, so it's also suitable for use on defence control panels.
    atribut:
    • Actuator Length (mm): 18
    • Actuator Material: Brass
    • Contact Resistance (miliΩ): 10
    • IP Rating: IP67
    • Maximum Operating Temperature (°C): 85
    • Mechanical life: 50000 Cycles
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: PCB
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: MIL-STD-202F
  8. RS PRO Toggle Switch PCB Mount
    Mulai

    Rp139.900

    RS PRO Toggle Switch PCB Mount
    Deskripsi:
    RS PRO DPDT Toggle Switch, On-Off-On, PCBUse this small DPDT (Double Pole Double Throw) toggle switch from RS PRO to control two circuits with two actuators. It's widely used in industrial machinery and production lines to power lighting indicators and operations.This switch is easy to use and locks into place to prevent accidental switching. Its chromium-plated brass actuator is durable and corrosion-resistant. Through-hole terminals make it easy to mount the switch on a PCB (printed circuit board). It also has silver contacts for fast and reliable connections. To prevent breakage, epoxy seals reduce the risk of contamination while soldering.As part of the RS PRO range, this product has been tested for quality and reliability. It offers a long mechanical life of 40,000 make-and-break cycles, so it won't need frequent replacement. Thanks to its wide operating temperature range of -30°C to +85°C, this switch is ideal for use in harsh industrial environments.
    atribut:
    • Actuator Length (mm): 10.41
    • Contact Resistance (ohm): 0.01
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: PCB
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: RoHS & Lead Free
    • Terminal Type: Through Hole
  9. TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

    TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)
    atribut:
    • Color: Black
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
  10. IDEC Push button 16MM
    Mulai

    Rp359.900

    IDEC Push button 16MM
    atribut:
    • Button Color: Black
    • Button Shape: Round (with guard)
    • Contact Configuration: 2c
    • Illuminated color: Black
    • Protection Class: IP65
    • Terminal Shape: Solder terminal / tab terminal
    • Type: Non-illuminated type
    • Type of Operation: Momentary
  11. SHINDENGEN SIP Bridge Diode (Dioda)
    Mulai

    Rp44.900

    SHINDENGEN SIP Bridge Diode (Dioda)
    Deskripsi:
    Suitable for rectifying commercial power.
    atribut:
    • Voltage (V): (Peak reverse voltage) 600
  12. CANARM EC Motor Potentiometer
    Mulai

    Rp1.499.900

    CANARM EC Motor Potentiometer
    atribut:
    • UNSPSC: 31160000
  13. RS PRO Toggle Switch Panel Mount Solder Terminal
    Mulai

    Rp109.900

    RS PRO Toggle Switch Panel Mount Solder Terminal
    Deskripsi:
    RS PRO DPDT Toggle Switch, Latching, Panel MountingThis robust switch from RS PRO offers two-way toggle positions for manual off and on control of electrical circuits. It consists of a Diallyl Phthalate (DAP) case that serves as protection and insulation for the switch. It also features a chrome-plated brass actuator and silver contacts for reliable conductivity. This switch has a sealing boot or hood that protects it from dust, sand or liquids stopping any potential damage and failure. It also has epoxy-sealed terminals that prevent contamination during soldering to ensure a stable and secure connection to the circuit.
    atribut:
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: Panel Mount
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: RoHS & Lead Free
    • Terminal Type: Solder
  14. PATLITE L-Bracket
    Mulai

    Rp139.900

    PATLITE L-Bracket
    atribut:
    • Mounting Location: Indoor Only
    • Material: SPHC-P
    • Recommended Torque: 12.2Nm
    • Screw/Nut: M8x2pcs
  15. APEM Toggle switch cap Apem
    Mulai

    Rp289.900

    APEM Toggle switch cap Apem
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. OMRON Ultra-Miniature Toggle Switch A9TS
    Mulai

    Rp119.900

    OMRON Ultra-Miniature Toggle Switch A9TS
    Deskripsi:
    High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.
    atribut:
    • Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
    • Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
    • Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
    • Contact Resistance (miliΩ): 80 or less (initial value)
    • Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
    • Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
    • Operating Force (N) : 4.9 or less
    • Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): 500
    • Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
  17. Ideal Toggle Switch
    Mulai

    Rp179.900

    Ideal Toggle Switch
    atribut:
    • UNSPSC: 39121507
    • AC Contact Rating (A): 10 @250V AC; 20 @125V AC
    • Actuator Color: Silver
    • Actuator Length (inch): 0.75
    • Actuator Style: Bat
    • Mounting Hole (inch): 0.5
    • Operating Temperature Range (°F): 32 to 185
    • Recommended Use: Power Tool and Motor Control Switch Applications
    • Standards: UL Recognized/CSA
    • Stem Color: Silver
    • Stem Length (inch): 0.5
  18. RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)
    Mulai

    Rp359.900

    RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga toggle switch Terbaru November 2026
NKK SWITCHES Toggle SwitchRp99.900
Ideal Switch AccessoriesRp109.900
Fort Toggle Switch (Saklar Tuas)Rp11.900
Nihon Kaiheiki Ind. Waterproof Toggle Switches M SeriesRp129.900
Nihon Kaiheiki Ind. Base Lever Toggle Switch M SeriesRp85.900
NKK Switches (formerly Nippon Kaikei) toggle switchRp89.900
RS PRO Toggle Switch PCB Mount Solder TerminalRp549.900
RS PRO Toggle Switch PCB MountRp139.900
Fort Push Button Command Switch LAY5 Series (Saklar Tombol Tekan)Rp9.900
TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)Rp40.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait