Ideal Switch Accessories

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC39121507
ColorBlack
For use withToggle Switches
Height (inch)15/16
Inside Diameter (inch)1/16
MaterialNeoprene
ResistsDust and Dirt; Moisture
Thread Size15/32-32NS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories are for use with toggle switches, rocker switches, miniature push button switches, rotary switches, biometric switches, and snap switches.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Toggle Switch Boot Thread Size 15/32-32NS Inside Dia 1/16 in Color Black Material Neoprene Height 15/16 in For Use With Toggle Switches Includes - Package Quantity 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait