Beli potentiometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nidek Components (formerly Nidec Copal Electronics/Fujisoku)) Copal Electronics Potentiometer (Potensiometer)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Power (W): 2
- Number of turns: 10
- Schneider Electric Harmony XB5 Head Ø22 with Mounting Base and Potentiometeratribut:
- Product or Component Type: Complete Potentiometer
- Head Type: Standard
- Range of Product: Harmony XB5
- ABB PotentiometerDeskripsi:Modular Potentiometer - Resistor 5 Kohm - Knob - Black - Non-Illuminated - Black Plastic Bezelatribut:
- Actuator Type: Knob
- Color: Black
- Connection Type: Screw Clamp
- Degree of Protection: Front IP66
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Illumination: Non-illuminated
- Power Loss (W): Maximum 2
- Product Width (mm): 30
- Sub-Function: Complete potentiometer
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Potentiometer 10kΩ Speed: 3 2Watribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MIDORI PRECISIONS Dial PotentiometerDeskripsi:Handling Instruction: This dial is designed for being mounted on potentiometer only and then being rotated by hand. Please do not rotate dial at high speed by using motors.atribut:
- Compatible: Multi-turn potentiometer type HP-16
- Material (Housing): Zinc, Aluminium, Copper Alloy, POM
- Applicable Pot: HP-18
- Applicable Plate Thinckness (mm): 1.6-2
- VISHAY Winding Potentiometer, 10KΩ, 1W, Rotation Speed: 3atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Winding Potentiometer, 1KΩ, 2W, Speed: 10atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Orientalmotor Brushless DC Motor BLE23CM5S Series AC TypeDeskripsi:Accessory: Motor, Control Circuit, Gearhead, External Speed Potentiometer (With signal line), Installation Screws, Parallel Key, Operating Manual; Component Name: BLEM23M2-GFS (Motor); GFS2G5 (Gearhead); BLED3CM (Control Circuit)atribut:
- Rated Torque Motor Shaft (N m): 0.1
- Starting Torque Motor Shaft (N m): 0.2
- Rated Output Power (W): 30
- Power Supply Input Rated Voltage (V): Single-Phase 200-240AC
- Allowable Torque (N m): 0.45 (20-600r/min); 0.34 (800r/min)
- Continuous Regenerative Power (W): 100
- Electromagnetic Brake: With
- Frame Size (mm): 60
- Gear Ratio: 5
- Instantaneous Regenerative Power (W): 240
- Permissible Load Inertia J (kg.m²): 12x10ˉ⁴
- Power Supply Input Maximum Input Current (A): 2.1
- Power Supply Input Rated Input Current (A): 0.8
- Power Supply Rated Input Frequency (Hz): 50/60
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Rotor Inertia J (kg.m²): 0.087x10ˉ⁴
- Shaft/Gear Type: Combination Type Parallel Shaft Gearhead
- Speed Range (rpm): 20-800
- Speed Regulation (Load): ±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
- CLEVELAND CONTROLS Process Calibrator Accessoriesatribut:
- UNSPSC: 23151820
- Accessory Type: Pressure/Vacuum Generator
- Adapter Thread Fitting (F)NPT: 1/8 and 1/4
- Battery Type: (3) AA
- Brand: CLEVELAND CONTROLS
- Features: Constant Air Source; Fine Tune Output Adjustment Potentiometer; Handheld; Operating Temperature 50 Degrees to 120 Degrees F
- For use with: Manometer; Multimeter
- Function: Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC
- Includes: Batteries; Hand Held Attached Case; Tubing Kit
- Schneider Electric Harmony XB4 Complete Potentiometer Ø22atribut:
- Product or Component Type: Complete Potentiometer
- Head Type: Standard
- Range of Product: Harmony XB4
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Potentiometer 2kΩ 1.5W (Potensio)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Insize Fine Thread Plug Gage 6H (Fine Thread Plug Gauge ISO)Deskripsi:- Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
- RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Rotary Potentiometer 1-Gang Panel MountDeskripsi:RS PRO 25 mm Wirewound Potentiometers - Single turnBrought to you by RS PRO, a series of rotary potentiometers suitable for various applications. Widely used within electronics, each model can be mounted within various devices or even on PCB applications. These particular models generally have a rotational life of 100,000 revolutions and will excel within audio or electronic uses. All models are highly reliable and excellent quality.What is a potentiometer?A potentiometer is a variable resistor which increases or decreases the resistance in an application. Usually available as either digital or analogue, there are two main types of potentiometers, rotary and linear.• Linear - comes in a rectangle strip shape and can be pulled up or down for the required resistance, Used a lot within sound systems for mic output or volume control.• Rotary - the shaft is housed by a knob, you would find these on dimmer switches or speakers, turning (usually to the right) will increase the resistance amplifying the output, whether that is light, sound or voltage.How do potentiometers work?Used in various applications, potentiometers operate as a resistor for electronic devices. As an example, a dimmer switch you would find in place of a light switch would house a potentiometer. Whichever direction it is turned, either increases or decreases the resistance, manipulating the light output from the bulb. Another common use would be speaker or sound systems, operating as a volume switch. There are various types of element material, usually as rotary or linear, such as:• Wire-wound• Conductive• Plastic• Carbon• Cermetatribut:
- Actuator Type: Slotted Shaft
- Electrical Taper: Linear
- Element Material: Wirewound
- Mounting Type: Panel Mount
- Number of Gangs: 1
- Number of turns: 1
- Potentiometer Type: Rotary
- Power Rating (W): 1
- Series: P25
- Termination Style: Solder
- Tolerance: ±10 %
- CANARM EC Motor Potentiometeratribut:
- UNSPSC: 31160000
Daftar Harga potentiometer Terbaru October 2026
| Nidek Components (formerly Nidec Copal Electronics/Fujisoku)) Copal Electronics Potentiometer (Potensiometer) | Rp999.900 |
| Schneider Electric Harmony XB5 Head Ø22 with Mounting Base and Potentiometer | Rp579.900 |
| Mesin HL Potentiometer | Rp14.900 |
| EATON Potentiometer | Rp3.899.900 |
| ABB Potentiometer | Rp689.900 |
| NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Potentiometer 10kΩ Speed: 3 2W | Rp1.099.900 |
| MIDORI PRECISIONS Dial Potentiometer | Rp2.499.900 |
| VISHAY Winding Potentiometer, 10KΩ, 1W, Rotation Speed: 3 | Rp1.699.900 |
| RS PRO Winding Potentiometer, 1KΩ, 2W, Speed: 10 | Rp989.900 |
| Orientalmotor Brushless DC Motor BLE23CM5S Series AC Type | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































)%20Copal%20Electronics%20Potentiometer%20(Potensiometer)/f3P110776543-1.jpg)




%20Copal%20Electronics%20Potentiometer%2010k%CE%A9%20Speed%3A%203%202W/7mP115141274-1.jpg)





%20Copal%20Electronics%20Potentiometer%202k%CE%A9%201_5W%20(Potensio)/biP115141414-1.jpg)
/9gP110065340-1.jpg)
/1iP115460054-1.jpg)
/1hP101004053-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)