RS PRO Toggle Switch Panel Mount Solder Terminal

Sebelum PPN:
Rp109.900 - Rp499.900
Spesifikasi
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-30
Mounting TypePanel Mount
Operating Temperature Range (°C)-30 to +85
Standards MetRoHS & Lead Free
Terminal TypeSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO DPDT Toggle Switch, Latching, Panel Mounting
This robust switch from RS PRO offers two-way toggle positions for manual off and on control of electrical circuits. It consists of a Diallyl Phthalate (DAP) case that serves as protection and insulation for the switch. It also features a chrome-plated brass actuator and silver contacts for reliable conductivity.
This switch has a sealing boot or hood that protects it from dust, sand or liquids stopping any potential damage and failure. It also has epoxy-sealed terminals that prevent contamination during soldering to ensure a stable and secure connection to the circuit.
Feature
Features and Benefits
• Actuator length of 12.3 mm
• Brass actuator material
• Double Pole Double Throw (DPDT) contact configuration
• Contact current rating of 5 A (amps) at 250 V (volts) AC
• Copper alloy contact material
• Contact resistance of 10 mΩ
• Operating temperature of -30°C to +85°C
• Mechanical life of 40000 cycles
• Panel mounting
• RoHS (Restriction of Hazardous Substances) and lead-free standards met
• Latching switch operation
• Solder terminal type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait