RS PRO Toggle Switch PCB Mount

Sebelum PPN:
Rp139.900 - Rp229.900
Spesifikasi
Actuator Length (mm)10.41
Contact Resistance (ohm)0.01
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-30
Mounting TypePCB
Operating Temperature Range (°C)-30 to +85
Standards MetRoHS & Lead Free
Terminal TypeThrough Hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO DPDT Toggle Switch, On-Off-On, PCB
Use this small DPDT (Double Pole Double Throw) toggle switch from RS PRO to control two circuits with two actuators. It's widely used in industrial machinery and production lines to power lighting indicators and operations.
This switch is easy to use and locks into place to prevent accidental switching. Its chromium-plated brass actuator is durable and corrosion-resistant. Through-hole terminals make it easy to mount the switch on a PCB (printed circuit board). It also has silver contacts for fast and reliable connections. To prevent breakage, epoxy seals reduce the risk of contamination while soldering.
As part of the RS PRO range, this product has been tested for quality and reliability. It offers a long mechanical life of 40,000 make-and-break cycles, so it won't need frequent replacement. Thanks to its wide operating temperature range of -30°C to +85°C, this switch is ideal for use in harsh industrial environments.
Feature
Features and Benefits
Actuator length of 10.41 mm
Chromium-plated brass actuator material
DPDT contact configuration
Contact current rating of 5 A at 250 V AC
Silver contact material
Contact resistance of 10 mΩ
Operating temperature range of -30ºC to +85ºC
Mechanical life of 40000 cycles
PCB mounting type
Meets lead-free standards and is RoHS (Restriction of Hazardous Substances) compliant
On-off-on switch operation
Through-hole terminal type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait