Beli toa megaphone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- monotaro Handy megaphoneDeskripsi:It has two kinds of functions of microphone and siren. -Because we use rubber at the tip, it is hard to scratch the main body, and it has become a structure which makes it hard to scratch the desk etc. -Since the handle part is also folded, it will not get in the way even if it is put in a bag etc as well.atribut:
- Accessories: Strap (Length about 270 - 380mm)
- Material: ABS
- Length (mm): (Handle) about 110
- Dimensions (Width W x Depth D) (mm): 140x220
- Functions: microphone, siren (foreign police car sound)
- Batteries: C alkaline batteries x 4 piece (sold separately)
- Effective Distance (m): Approximately 200 (effective distance may vary depending on usage situation.)
- Maximum Output Power (W): 10
- Package Weight (g): 586
- TOA Medium Shoulder Type Megaphoneatribut:
- Type: Hand type
- Mass (g): 900
- TRUSCO Number: 722-3676
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- Non Brand Megaphone With Sireneatribut:
- Power Source: 9V DC R14P (SUM-2) or “C” Batteries AA 6 pcs
- Audible Range Talk (m): Approx. 400
- Siren (m): Approx. 500
- Outer Horn Diameter (mm): 210
- Length (mm): 310
- Output Rating (W): 15
- TOA Drip-Proof Megaphone 15Watribut:
- TRUSCO Number: 443-8647
- Type: Hand type
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA School Digital AmplifierDeskripsi:This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.atribut:
- Accessories: Wall Mounting Pattern Paper x 1
- Operating Temperature (°C): 0 to +40
- Frequency Response (Hz): 20-20000
- Dimensions (WxHxD) (mm): 210x70.6x180
- Power Source: 220 - 240 V AC, 50/60 Hz
- Distortion: 1 % or less
- Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
- Indicator: Power LED (Blue)
- Operating Humidity (%RH): 90 or less (no condensation)
- Output Rating (W): 60
- Power Consumption (W): 100 (rated output), 18 (EN60065)
- Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
- SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
- monotaro Pengeras Suara MiniDeskripsi:Pengeras suara mini yang mudah dibawa-bawa dan tidak makan tempat. Pengeras suara ini dapat berfungsi sebagai mikrofon dan juga sirene. Bagian handlenya bisa dilipat, jadi bisa dimasukkan ke dalam tas atau tempat lainnya. Dapat digantungkan di bahu dengan menggunakan tali yang sudah disediakan. Dapat digunakan di pabrik, di lokasi konstruksi, sebagai perlengkapan security, dan kondisi darurat.atribut:
- Length (mm): (Handle) about 75
- Dimensions (Width W x Depth D) (mm): 97 x 155
- Accessories: Strap (length about 270 - 380 mm)
- Type: Hand type
- Functions: Microphone, siren (foreign police car sound)
- Batteries: AA alkaline batteries x 6 (sold separately)
- Effective Distance (m): Approximately 150 (Effective distance may vary depending on usage situation.)
- Material: ABS
- Maximum Output Power (W): 5
- GREEN CROSS Hand Megaphoneatribut:
- Aperture (mm): 158
- Audio Counication Distance (m): 70-80
- Battery Life (hour): (Volume middle position) Continuous use approximately 11, (Volume maximum position) Continuous use approximately 5
- Body Material: ABS resin
- Built in Sound: Siren
- Built in Sound Communication Distance (m): 70-80
- Depth (mm): 250
- Emergency Siren Volume (dB): 100 (8m)
- Handle Length (mm): 100
- Length (mm): 158
- Maximum Output Power (W): 10
- Output Rating (W): 10
- Overall Length (mm): 250
- Power Source: 4 AA batteries (sold separately)
- Width (mm): 158
- NOBORU Waterproof Megaphoneatribut:
- Type: Hand type
- Non Brand Megaphoneatribut:
- UNSPSC: 52161533
- Batteries Required: Yes
- Bell: ABS Plastic
- Built-In: Siren; Talk; Whistle
- Type: Indoor/Outdoor
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- NOBORU Megaphoneatribut:
- Type: Shoulder megaphone
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- TOA Powered Horn SpeakerDeskripsi:The ZH-P620-AS Q7 is a highly intelligible and compact horn speaker with a built-in 20W digital power amplifier, that provides public address announcement and remote paging via network video surveillance applications. This powered horn speaker can operate at extreme temperature. It comes with powder-coated finish and stainless steel screws to ensure its weatherproof capability. Ideal choice for both indoor and outdoor application at restricted facilities, train stations, airports and many more.atribut:
- Power Source (V): 12 DC, 2A (DC Socket \"+\" Type A: 5.5x2.1mm)
- Input: 0 dB, 10kΩ, Unbalanced (RCA plug)
- Signal Gain: 8, 16, 24, 32dB (Factory pre-set to 16dB)
- Volume Adjustment: Internal volume control (Factory pre-set to max. position)
- Sound Pressure Level (dB): 113 (1 W, 1 m at 500 Hz to 2.5 kHz peak level) Max. SPL (above 120dB)
- Cable Length (m): 2 Flying Lead (RCA plug) & DC socket (\"+\")
- Dimensions (WxHxD) (mm): 292x230x280
- Dust/Water Protection: IP65
- Finish: Horn Flare: HIPS resin, White (RAL 9010 equivalent); Reflector Horn and Case: ABS resin, White (RAL 9010 equivalent); Bracket, screws and bolts: Stainless steel
- Frequency Response (Hz): 250 - 10000
- Operating Temperature (°C): -20 to +55 (must be free from dew condensation)
- Option: AD-5000-2 (LTE24E-S2-1) AC Adapter
- Power Consumption (W): 15 (1.25A) at Rated output; 25 (2.10A) at Maximum output
Daftar Harga toa megaphone Terbaru March 2026
| TOA Megaphone | Rp589.900 |
| TOA Shoulder Megaphone | Rp2.699.900 |
| monotaro Handy megaphone | Rp179.900 |
| TOA Medium Shoulder Type Megaphone | Rp5.599.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| Non Brand Megaphone With Sirene | Rp1.099.900 |
| TOA Drip-Proof Megaphone 15W | Rp4.999.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| TOA School Digital Amplifier | Rp2.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/monotaro%20Handy%20megaphone/P101561158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Medium%20Shoulder%20Type%20Megaphone/41P110622145-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/Non%20Brand%20Megaphone%20With%20Sirene/61P107804217-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Drip-Proof%20Megaphone%2015W/jpP110983709-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/monotaro%20Pengeras%20Suara%20Mini/P102246223-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/GREEN%20CROSS%20Hand%20Megaphone/1qP111760062-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/NOBORU%20Waterproof%20Megaphone/atP111458389-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/NOBORU%20Megaphone/8jP111458307-1.jpg)

/hgP103628628-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Powered%20Horn%20Speaker/7hP106756269-1.jpg)