Beli ht uhf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- Motorola MOTOTRBO ION Smart Radio (HT)Deskripsi:The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.atribut:
- Band: UHF
- RF Output Power (W): 4 (high); 1 (low)
- Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
- Channel Spacing (kHz): 12.5, 25
- Channel Capacity: 1000
- Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
- Audio Output (W): 1 @ 1% distortion, Max. 3
- Bluetooth Range (m): 10 (Class 1.5)
- Bluetooth Version: 5.0 + LE +BR/EDR
- Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
- Conducted Spurious Emissions (dBm): -57
- Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
- Dust and Water Intrusion: IP68 (IEC 60529)
- Frequency Range (MHz): 400-527
- Frequency Stability (ppm): ±0.5
- Operating System: Android 10
- Operating Temperature (°C): -20 to +60
- Power Supply (V): 7.5
- Storage Temperature (°C): -40 to +85
- Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Motorola Handy Talky (HT) MOTOTRBO SL2Katribut:
- Operating Temperature (°C): -20 to +60
- Storage Temperature (°C): -30 to +70
- Power Supply (V): 3.7
- Audio Distortion at Rated Audio (%): 3
- Band: UHF Band 1
- Battery Life (hour): 13.5
- Bluetooth Range (m): 10 (Class 2)
- Bluetooth Version: Version 4.0
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5
- Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
- Conducted Spurious Emissions (dBm): -57
- Dimensions (mm): 121x55x23 (radio + standard battery)
- Dust and Water Intrusion: IP54 (IEC 60529)
- Frequency Range (MHz): 403-470
- Frequency Stability (ppm): ±1.5
- High Output Power (W): 3
- Low Output Power (W): 1
- Rated Audio (W): 0.5
- Wi-Fi Standards Supported: IEEE 802.11b, 802.11g, 802.11n
- Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
- Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
- Audio Distortion @Rated Audio (%): 5 (3% typical)
- Audio Response: TIA603D
- Channel Spacing (kHz): 12.5 / 25
- Conducted Spurious Emissions (TIA603D) (dBm): -57
- Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
- Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
- Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
- Intermodulation (TIA603D) (dB): 70
- Low Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5 (Internal)
- Spurious Rejection (TIA603D) (dB): 70
- Motorola Handy Talky (HT) Full Keypad Model (FKP) MOTOTRBO R7Deskripsi:With this dynamic evolution of MOTOTRBO digital two-way radios, you're smarter, better connected and more productive. The SL2K Series is designed for the manager who needs complete control. With a slim and light form factor incorporating high performance integrated voice and data, these next-generation radios deliver smart connectivity to your organisation.atribut:
- Low Output Power (W): 1
- Channel Spacing (kHz): 12.5, 20, 25
- Channel Capacity: 1000
- Audio Distortion at Rated Audio (%): 1.5
- Battery Life (hour): 25 / 19
- Bluetooth Range (m): 10 (Class 2)
- Bluetooth Version: Version 4.0
- Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
- Conducted Spurious Emissions (dBm): -57
- Dimensions (mm): 131.8x56x34.7 (radio + standard battery)
- Dust and Water Intrusion: IP68 (IEC 60529)
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Frequency Stability (ppm): ±0.5
- High Output Power (W): 4
- Operating Temperature (°C): -30 to +60
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5
- Storage Temperature (°C): -40 to +85
- Wi-Fi Standards Supported: Wi-Fi 5/ IEEE 802.11b, 802.11g, 802.11n, 802.11ac
- Firstcom Handy Talkyatribut:
- Frequency Range (MHz): 136-174 / 400-470
- Memory Channels: 128
- Battery Capacity (AH): 1800
- Dimensions (mm): 58 x 110 x 32
- Sensitivity (12dB SINAD) (μV): 0.2
- Adjacent Channel Selectivity (dB): 60
- Adjacent Channel Power (dB): ≦-65/≦-60
- Dimensions (Receiver) (W): 1
- Intermodulation (dB): 60
- Maximum Frequency Deviation (kHz): ±5/±2.5
- Output Power (W): 5/1
- Spurious and Harmonics (dB): <-60
- WLN Handy Talky PlusDeskripsi:Kelengkapan :- Handie Talkie- Belt Clip- Baterai- Adaptor Charger- Desktop Charger- Kabel charger USB to Mini USBatribut:
- Color: Black
- Frequency Range (MHz): 400-470
- Motorola Radio Rig (HT) XiR M3688atribut:
- Display: Monochrome Alphanumeric (XiR M3688)
- Dimensions (mm): 44x169x134
- Channel Spacing (kHz): 12.5, 25
- IP Standards: IP54
- Channel Capacity: 160
- Current Drain Standby (A): max. 0.81
- Rx @Rated Audio (A): max. 2
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- Icom VHF/UHF Dual Band FM Transceiveratribut:
- Type of Emission: F2D, F3E (FM)
- Frequency Stability (ppm): ±2.5
- Power Supply Requirement (V): 7.2 DC Nonimal
- External DC Power (V): 10–16 DC (with AD-149H)
- Antenna Impedance (ohm): 50 (SMA)
- Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
- Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
- Weight (Approximate) (g): 278
- Yaesu Handy TalkyDeskripsi:The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
- AS ONE Spectrophotometeratribut:
- Power: 100 VAC (50/60Hz)
- Accessories: 4 glass square cells
- Accuracy Of Measurement: Transmittance/± 0.5% T
- Cell Holder: 4-cell holder
- Light Source: Tungsten lamp
- Measurement System (lines/mm): Single beam (1200)
- Measuring Range: Transmittance/0 to 200% T, Absorbance/-0.3 to + 3 A, Concentration/0 to 1999 °C
- Number Entered: 1
- Package Size (mm): 530x460x320
- Size (mm): 450x360x160
- Spectral Bandwidth (nm): 4
- Stability (A/hour): 0.004
- Stray (@360 nm) (T): 0.002
- Wavelength Accuracy (nm): ± 1
- Wavelength Range (nm): 325 to 1050
- Wavelength Reproducibility (nm): 0.5
Daftar Harga ht uhf Terbaru March 2026
| WLN Handy Talky | Rp319.900 |
| Motorola MOTOTRBO ION Smart Radio (HT) | Rp65.999.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Alinco Handy Talky | Rp1.399.900 |
| Motorola Handy Talky (HT) CP1300 | Rp2.799.900 |
| Motorola Handy Talky (HT) MOTOTRBO SL2K | Rp11.999.900 |
| Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660 | Rp4.099.900 |
| Motorola Handy Talky (HT) Full Keypad Model (FKP) MOTOTRBO R7 | Rp15.999.900 |
| Firstcom Handy Talky | Rp609.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20MOTOTRBO%20ION%20Smart%20Radio%20(HT)/hsP109206640-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20MOTOTRBO%20SL2K/58P110458188-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20Model%20(FKP)%20XiR%20C2660/f8P108181548-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20Model%20(FKP)%20MOTOTRBO%20R7/gsP109206604-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Firstcom%20Handy%20Talky/d9P107802477-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky%20Plus/5eP108168194-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20XiR%20M3688/f9P105473549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%2FUHF%20Dual%20Band%20FM%20Transceiver/csP108487460-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Yaesu%20Handy%20Talky/fyP107802574-1.jpg)