Beli megaphone toa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- Japan Green Cross Hand MegaphoneDeskripsi:A hand megaphone with a maximum output of 10W.atribut:
- AS ONE Part Number: 62-3807-33
- Maxspid Emergency Exit Signs Leder (Recessed)atribut:
- Dimensions (mm): 437x85x270
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- IKA (Copy Paper) Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Drip-Proof Megaphone 15Watribut:
- TRUSCO Number: 443-8647
- Type: Hand type
- CAPTAIN STAG Mini Megaphoneatribut:
- Material: Body: ABS plastic, Strap: Nylon
- Color: Deep red
- Volume (dB): (Approx.) 97 ± 15m
- Dimensions when folded (mm): (Approx.) Width 155xDepth 97xHeight 105
- Dimensions (mm): (Approx.) Width 155xDepth 97xHeight 155
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- GREEN CROSS Hand Megaphoneatribut:
- Aperture (mm): 158
- Audio Counication Distance (m): 70-80
- Battery Life (hour): (Volume middle position) Continuous use approximately 11, (Volume maximum position) Continuous use approximately 5
- Body Material: ABS resin
- Built in Sound: Siren
- Built in Sound Communication Distance (m): 70-80
- Depth (mm): 250
- Emergency Siren Volume (dB): 100 (8m)
- Handle Length (mm): 100
- Length (mm): 158
- Maximum Output Power (W): 10
- Output Rating (W): 10
- Overall Length (mm): 250
- Power Source: 4 AA batteries (sold separately)
- Width (mm): 158
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- Non Brand Megaphoneatribut:
- UNSPSC: 52161533
- Batteries Required: Yes
- Bell: ABS Plastic
- Built-In: Siren; Talk; Whistle
- Type: Indoor/Outdoor
Daftar Harga megaphone toa Terbaru October 2026
| TOA Megaphone | Rp589.900 |
| TOA Shoulder Megaphone | Rp2.699.900 |
| Japan Green Cross Hand Megaphone | Rp919.900 |
| Maxspid Emergency Exit Signs Leder (Recessed) | Rp1.599.900 |
| TOA Speaker System (Sound System/Pengeras Suara) | Rp9.099.900 |
| Rocket Pack Bubble Wrap Ro-Air (Plastik Gelembung) | Rp129.900 |
| IKA (Copy Paper) Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy) | Rp47.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Horn Paging Speaker | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/Japan%20Green%20Cross%20Hand%20Megaphone/q7P110996943-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Leder%20(Recessed)/45P105396149-1.jpg)
/jgP106756700-1.jpg)
/Rocket%20Pack%20Bubble%20Wrap%20Ro-Air%20(Plastik%20Gelembung)/pcP105606912-1.jpg)
%20Copy%20Paper%20F4%20Folio%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9sP107802352-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Drip-Proof%20Megaphone%2015W/jpP110983709-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/CAPTAIN%20STAG%20Mini%20Megaphone/1fP110352051-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/GREEN%20CROSS%20Hand%20Megaphone/1qP111760062-1.jpg)

/grP106756603-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)