Beli horn speaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- NOBORU Resin Horn Speakeratribut:
- Body Color: Gray
- Finish Material: Horn part ASA Weatherproof resin, screws / mounting bracket = stainless steel
- Opening Diameter (mm): 225x140
- Output Rating (W): 10
- Overall Length (mm): 188
- SPECO TECHNOLOGIES PA System Speakeratribut:
- Product Type: PA Weatherproof Speaker
- Qlight Siren SMP50 SeriesDeskripsi:Multifunctional Self Stand Type Electric Signal Horn (Supports Warning Sound/ MP3)atribut:
- Built-in Sound and dB: Warning: 123, MP3: 118
- Diameter (mm): 145x177
- Length (mm): 216
- Material: ABS
- Protection Rating: IP65
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Powered Horn SpeakerDeskripsi:The ZH-P620-AS Q7 is a highly intelligible and compact horn speaker with a built-in 20W digital power amplifier, that provides public address announcement and remote paging via network video surveillance applications. This powered horn speaker can operate at extreme temperature. It comes with powder-coated finish and stainless steel screws to ensure its weatherproof capability. Ideal choice for both indoor and outdoor application at restricted facilities, train stations, airports and many more.atribut:
- Power Source (V): 12 DC, 2A (DC Socket \"+\" Type A: 5.5x2.1mm)
- Input: 0 dB, 10kΩ, Unbalanced (RCA plug)
- Signal Gain: 8, 16, 24, 32dB (Factory pre-set to 16dB)
- Volume Adjustment: Internal volume control (Factory pre-set to max. position)
- Sound Pressure Level (dB): 113 (1 W, 1 m at 500 Hz to 2.5 kHz peak level) Max. SPL (above 120dB)
- Cable Length (m): 2 Flying Lead (RCA plug) & DC socket (\"+\")
- Dimensions (WxHxD) (mm): 292x230x280
- Dust/Water Protection: IP65
- Finish: Horn Flare: HIPS resin, White (RAL 9010 equivalent); Reflector Horn and Case: ABS resin, White (RAL 9010 equivalent); Bracket, screws and bolts: Stainless steel
- Frequency Response (Hz): 250 - 10000
- Operating Temperature (°C): -20 to +55 (must be free from dew condensation)
- Option: AD-5000-2 (LTE24E-S2-1) AC Adapter
- Power Consumption (W): 15 (1.25A) at Rated output; 25 (2.10A) at Maximum output
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Wide Horn SpeakerDeskripsi:The ZS-64 outdoor speaker features stainless steel hardware for all-weather durability. It is designed to offer the high intelligibility of weather-resistant horns combined with the high sound quality of dynamic speakers. The ZS-64 employs the rotary switch that facilitates impedance changes.atribut:
- Speaker Diameter (cm): 12
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- Qlight Warning Light LED (Lampu Sinyal)atribut:
- Revolving Speed (rpm): 120-140
- Ambient Operating Temperature (°C): -20 to +50
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- PATLITE Melody/Alarm Hornatribut:
- Melody/Alarm type: Type E
- Sound pressure: Alarm: Max. 110dB (at 1m)
- Model : Melody/Alarm Horn
- No. of Playback Messages: Bit Input: 8 Binary Input: 32
- Operating Temperature Range: -20°C to +50°C (85% RH or less)
- TOA 2-Way Ceiling Speaker (Speaker Plafon)Deskripsi:The Z-2352C ceiling and wall-mounted speaker covers an extremely wide area and can be used for 25, 70 and 100 V line applications. Well-balanced sound can be heard uniformly at any location.
- NIKKEI MFG Horn Speakeratribut:
- Mass (g): 370
- Frequency Characteristic: 500 to 5000Hz
- Power Supply (ohm,W): 8, 15
Daftar Harga horn speaker Terbaru October 2026
| TOA Horn Paging Speaker | Rp369.900 |
| NOBORU Resin Horn Speaker | Rp2.799.900 |
| SPECO TECHNOLOGIES PA System Speaker | Rp669.900 |
| Qlight Siren SMP50 Series | Rp6.399.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Powered Horn Speaker | Rp2.299.900 |
| TOA Megaphone | Rp589.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Shoulder Megaphone | Rp2.699.900 |
| TOA Power Amplifier | Rp5.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/NOBORU%20Resin%20Horn%20Speaker/91P111458325-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Powered%20Horn%20Speaker/7hP106756269-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Wide%20Horn%20Speaker/6pP106756241-1.jpg)

/5cP108504192-1.jpg)
/grP106756603-1.jpg)

/jgP106756700-1.jpg)

/ekP106756524-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)