Beli toa amplifier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  2. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  3. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  4. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  5. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  6. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  7. TOA School Digital Amplifier
    Mulai

    Rp2.599.900

    TOA School Digital Amplifier
    Deskripsi:
    This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.
    atribut:
    • Accessories: Wall Mounting Pattern Paper x 1
    • Operating Temperature (°C): 0 to +40
    • Frequency Response (Hz): 20-20000
    • Dimensions (WxHxD) (mm): 210x70.6x180
    • Power Source: 220 - 240 V AC, 50/60 Hz
    • Distortion: 1 % or less
    • Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
    • Indicator: Power LED (Blue)
    • Operating Humidity (%RH): 90 or less (no condensation)
    • Output Rating (W): 60
    • Power Consumption (W): 100 (rated output), 18 (EN60065)
    • Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
    • SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
  8. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  9. TOA Mixer Amplifier 2 Channel
    Mulai

    Rp8.199.900

    TOA Mixer Amplifier 2 Channel
    Deskripsi:
    ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.
    atribut:
    • Phantom Power: DC +21 V (MIC 1)
    • Tone Control: Bass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
    • Controls: Front: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
    • Ambient Temperature (°C): 0 to +40
    • Power Supply: AC: 220 V, 50/60 Hz; DC: 24 V
    • Power Consumption: AC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
    • Dimensions (WxHxD) (mm): 420x144x361
    • Distortion: Less than 1% THD at 1 kHz, 1/3 rated output power
    • Finish: Front Panel: Aluminium Gray, Case: Steel plate, Gray
    • Frequency Response (Hz): 50-20000 (±3 dB)
    • Indicators: 2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
    • Noise Level (S/N) (dB): More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
    • Output Regulation: Less than 3 dB no load to full load
    • Speaker Outputs: 100V x 2, 4Ω x2
  10. SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargers
    Mulai

    Rp549.900

    SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargers
    atribut:
    • Rated Current (A): 13
    • Voltage (V): 250
  11. SIMON ELECTRIC 120 Floor Socket without Modules
    Mulai

    Rp439.900

  12. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  13. monotaro Pengeras Suara Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    monotaro Pengeras Suara Mini
    Deskripsi:
    Pengeras suara mini yang mudah dibawa-bawa dan tidak makan tempat. Pengeras suara ini dapat berfungsi sebagai mikrofon dan juga sirene. Bagian handlenya bisa dilipat, jadi bisa dimasukkan ke dalam tas atau tempat lainnya. Dapat digantungkan di bahu dengan menggunakan tali yang sudah disediakan. Dapat digunakan di pabrik, di lokasi konstruksi, sebagai perlengkapan security, dan kondisi darurat.
    atribut:
    • Length (mm): (Handle) about 75
    • Dimensions (Width W x Depth D) (mm): 97 x 155
    • Accessories: Strap (length about 270 - 380 mm)
    • Type: Hand type
    • Functions: Microphone, siren (foreign police car sound)
    • Batteries: AA alkaline batteries x 6 (sold separately)
    • Effective Distance (m): Approximately 150 (Effective distance may vary depending on usage situation.)
    • Material: ABS
    • Maximum Output Power (W): 5
  14. MasterLock Gembok Kuningan Kombinasi
    Mulai

    Rp469.900

    MasterLock Gembok Kuningan Kombinasi
    atribut:
    • Body Width: 51mm
    • Shackle Dimensions: A: 8mm, B: 25mm, C: 25mm
    • Color: Brass
  15. TOA Digital Mixer Amplifier 2 Channel
    Mulai

    Rp20.999.900

    TOA Digital Mixer Amplifier 2 Channel
    Deskripsi:
    The ZA-6224D-AS, Digital mixer amplifier 2×240W, is designed for 2 zones Public address system that suitable for middle sized mosques application.
    atribut:
    • Power Source (V): 220 V - 240 AC
    • Amplification System: Class D, Output transformerless galvanic isolated output
    • Frequency Response (Hz): 50 - 20000, ±3 dB (at 1/3 rated output, rated load, from power amplifier input)
    • Distortion: 1 % or less (at 1 kHz, 1/3 rated output power)
    • Accessory: Power supply cord x1
    • Dimensions (WxHxD) (mm): 420x99.8x360.6 (16.54x3.93x14.2inch)
    • Finish: Front Panel: Aluminium, black, alumite, Case: Steel plate, black, paint
    • Operating Humidity (%RH): 35 to 80 (no condensation)
    • Operating Temperature (°C): 0°C to +40°C (32°F to 104°F)
    • Option: Selector: Z-RC03-AS; Rack mounting bracket: MB-25B; Perforated panel: PF-013B
    • Output Rating (W): 240 x 2 channels (100V, 42Ω, rated output)
    • Phantom Power: ON/OFF switchable for MIC 1 and XLR-3-31 type connectors of MIC 2 - 6
    • Power Consumption (W): 100 (according to IEC60065), 570 (at rated output, both channels)
    • Signal to Noise Ratio (dB): 60 or more (All volume controls: min.)
    • Ventilation: Natural air cooling
  16. TOA Chime Microphone
    Mulai

    Rp2.099.900

    TOA Chime Microphone
    atribut:
    • Chime Tones: 4-Tone Chime (UP/DOWN)
    • Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
    • Operating Temperature (°C): 0 to +40
    • Rated Impedance Resistance (ohm): 600, balanced
    • Current Consumption (mA): 13 during chime and 6 microphone operation
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-18000
    • Microphone Element: Condenser
    • Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
    • Polar Pattern: Cardioid
    • Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
  17. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  18. TOA Wireless Amplifier 2 Channel
    Mulai

    Rp3.099.900

    TOA Wireless Amplifier 2 Channel
    Deskripsi:
    TOA ZW-G10CB-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card and is simple to operate.
    atribut:
    • Accessories: Power card (1.5m) x1, Remote control and inside the battery type CR 2025 3V x1, Handheld Wireless Mic x1, Body Pack Wireless Mic x1, Headset Mic x1, Tieclip Mic x1
    • Controls: 2 Mircophone Gain Controls, 1 Aux Gain Controls, 1 MP3 Gain Controls, 1 Echo Controls, 1 Tone Controls, 1 Power ON/OFF Switch
    • Frequency Response (Hz): 60-20000 (±3 dB)
    • speaker: 6 Cone (150mm), 4Ω, Full Range
    • Output Power (W): 20 Max.
    • Charging Time (hour): 12 (12V/2.3 Ah, Lead Acid Battery 1pc)
    • Antenna: Rod Antenna
    • Battery Life (hour): Approx 5 (Continuous Music)
    • Dimensions (WxHxD) (mm): 234x341x180, (9.21x13.42x7.08inch)
    • Distortion: Less than 5%
    • Indicators: 1 LED Display; 1 LED Charge; 1 LED Bat Low; 1 LED Power; 1 LED RF1; 1 LED RF2; 1 LED Rec ( for USB/SD card); 1 LED Record Cassette
    • Inputs: Mic 1 & 2 : -40dB unbalanced 5kΩ, 2 Pole-Phone Jack; Aux In : -20dB unbalanced 10kΩ, RCA Pin Jack
    • Outputs: Audio Out: -25dB Unbalanced 40kΩ, RCA Pin Jack; Speaker Out: 8-16Ω, RCA Pin Jack
    • Power Consumption (W): AC : 20, 0.1A (at rated output); DC : 30, 1.6A (at rated output)
    • Power Source: AC In: 220-240V, 50/60 Hz; DC In: 12V 1A, Max. 18V; DC : 12V/2.3Ah (Rechargeable Battery)
    • SN Ratio (dB): 60 or more
  19. CF Audio Power Amplifier
    Mulai

    Rp7.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
Daftar Harga toa amplifier Terbaru March 2026
TOA Power AmplifierRp5.599.900
TOA Mixer AmplifierRp1.399.900
TOA Digital Mixer AmplifierRp4.099.900
TOA Pre-Amplifier Mixer PanelRp6.399.900
TOA Portable AmplifierRp6.099.900
TOA Multichannel Power AmplifierRp15.999.900
TOA School Digital AmplifierRp2.599.900
TOA MegaphoneRp589.900
TOA Mixer Amplifier 2 ChannelRp8.199.900
SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargersRp549.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)