ANEST IWATA Small Automatic Gun

Sebelum PPN:
Rp9.899.900
Spesifikasi
Blow Air Pressure (MPa)0.29
Spraying Distance (mm)200
Air Usage (L/minute)270
Applicable Air Cap FormatWIDER1-E2P
Connection Diameter[Air] Atomizing air (CAP): Φ8 Working air (CYL): Φ6 [Paint] G1/4 male
Spray PatternRound to Flat Blowing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mass production spray gun that can be used as a set in automatic painting machines, reciprocators, painting robots, etc. (Small automatic gun)
The most important thing for industrial painting products is "quality and stability."
We have poured the experience and know-how we have cultivated so far into this new model "WIDER".
The rustic design has been changed to a more sophisticated design, and the model has been reborn as a model that is even easier to maintain.
The model change allows for easier maintenance! The various knobs are tapered and have deeper grooves, making it easier to make fine adjustments.
Additionally, each nipple has a guide at its entrance to easily support hose connections.
By changing the screw pitch of the air cap set from 1mm to 1.5mm, it is now easier to attach and detach.
The design has been designed to minimize air leakage from the air cap cover, and the material has also been changed to a material with better solvent resistance than before.
The air valve seat set of the previous model could only be removed with a special tool, but now it can be removed with a 14mm box wrench.
Additionally, the paint adjustment device, which could be removed with a 32mm box wrench on the previous model, can now be removed without tools.
With conventional pattern adjustment devices, it reached approximately 45% of the total pattern width in one rotation, approximately 80% in 1.5 rotations, and approximately 100% in two rotations, which was almost fully opened, but with the newly developed pattern adjustment device, It has been adjusted to respond linearly, approximately 35% for 1 rotation, approximately 50% for 1.5 rotations, and approximately 70% for 2 rotations, making it easier to operate intuitively.
WIDER is equipped with one-touch fittings (atomizing air: Φ8mm, working air: Φ6mm) as standard. Therefore, if you are using the manufacturer's joint as usual, please replace it with the 2 included air nipples.
Warning
*Blowing air pressure is the spray gun inlet pressure when the piston is pulled and air is flowing.
Use
A spray gun for mass production that can be installed in automatic painting machines, reciprocators, painting robots, etc.

Ulasan Produk

Tidak ada ulasan