Beli anest iwata spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Spray Gun (Komimi Series)atribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.15
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 160
- Applicable Air Cap Type: NP6
- ANEST IWATA Spray Gun for Automobile Repair ExtremeDeskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Connection Port: G1/4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 190
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- TEKIRO Air DusterDeskripsi:TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminiumatribut:
- Size: DG1-3
- Material: Aluminium
- Dimension 2 (mm): 5
- Dimension 1 (mm): 120
- Dimension 4 (mm): 123
- Dimension 5 (mm): 8
- Dimension 3 (mm): 26
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Gravity Feed Spray Gun Cupatribut:
- Paint Feeding System: Gravity type
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Small Spray Gun for Adhesiveatribut:
- Material: Body: Aluminium, Wetted parts: stainless steel
- Nozzle Diameter (Φmm): 1.8
- Required Compressor Power (kW): 3.7
- Spray Pattern Height (mm): 280
- Air Consumption (L/minute): 395
- ANEST IWATA Spray Gun (W61 Series)Deskripsi:Applications - Plastic coating - Vehicle coating - Metal coating - Woodwork coating - Liquid coatingatribut:
- Spray Distance (mm): 200
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Small Spray Gun W61 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a best-selling product that is loved by young people and veterans alike. Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.atribut:
- Required Compressor Power (kW): 0.4
- Material (Connecting Part): Brass, stainless steel
- Atomization: General purpose
- Spraying Volume (ml/minute): 110
- Pattern Spreading (mm): 120
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Nozzle Diameter (Φmm): 1.0
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 75
- ANEST IWATA Straight Type Hand Pressure GaugeDeskripsi:Straight shape that is easy to use. Screw type that can be fine-tuned. Air pressure management.atribut:
- Air Intake: G1 / 4
- Adjustment Method: Screw type
- Maximum Working Pressure (MPa): 0.68
- Operating Temperature Range (°C): 5 to 43
- ANEST IWATA Hand Pressure GaugeDeskripsi:The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.atribut:
- Adjustment Method: Screw type
- nipple: (Air) G1 / 4
- Material (Main Unit): Brass
- ANEST IWATA Airless Spray UnitDeskripsi:Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coating
- ANEST IWATA Spray Gun (W-71 Series)Deskripsi:Applications - Plastic coating - Vehicle coating - Metal coating - Woodwork coating - Liquid coatingatribut:
- Paint Nozzle Diameter (mm): 1.8
- Spray Distance (mm): 200
- Spray Air Pressure (MPa): 0.29
- Air Consumption (L/minute): 230
- Required Compressor Power (kW): 1.5
Daftar Harga anest iwata spray gun Terbaru January 2026
| ANEST IWATA Spray Gun (Komimi Series) | Rp11.999.900 |
| ANEST IWATA Spray Gun for Automobile Repair Extreme | Rp4.299.900 |
| Wipro Spray Gun Meiji Type | Rp269.900 |
| ANEST IWATA Spray Gun (W-400 Series) | Rp9.699.900 |
| TEKIRO Air Duster | Rp69.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Katana Spray Gun / Semprotan Cat | Rp1.899.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Gravity Feed Spray Gun Cup | Rp669.900 |
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/2aP103756082-1.jpg)


/4qP103756170-2.jpg)









/5oP103756204-1.jpg)





/5xP103756213-1.jpg)