ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)

Sebelum PPN:
Rp2.099.900 - Rp4.199.900
Spesifikasi
Required Compressor Power (kW)0.2-0.75
Material (Connecting Part)Stainless steel
AtomizationHigh fines
Paint Inlet(Cup Air) G1 / 4
Material (Main Unit)Aluminium Die Casting
Air Consumption (L/minute)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The amount of paint used can be reduced due to high coating efficiency and low scattering.
Less paint mist splashes and rebounds, helping to improve the paint environment.
For automobile, metal, woodwork, furniture, plastic coating.
Feature
High coating efficiency and low scattering make it possible to reduce the amount of paint used.

It is useful for improving the painting environment because there is little scattering and rebound of paint mist.

Ulasan Produk

Tidak ada ulasan