ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair

Sebelum PPN:
Rp4.599.900
Spesifikasi
Air Pressure (MPa)0.2
Required Compressor Power (kW)1.5~2.2
Spray Distance (mm)200
Nozzle Diameter (Φmm)1.3
Air Consumption (L/minute)200
Mounting Screw Diameter(Paint): G1/4, (Air): G1/4
Paint Feeding SystemGravity type
Pattern Spreading (mm)245
Spraying Volume (ml/minute)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.
Use
For car repair.

Ulasan Produk

Tidak ada ulasan