Beli speed reducers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WINSMITH Mounting BasDeskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- UNSPSC: 26101808
- Bolt Circle Diameter (inch): 0.41
- Equipment Mounting Location: Bottom
- For Worm Center Distance (inch): 2
- For use with: Winsmith Speed Reducers
- Includes: (4) Mounting Screw
- Manufacturer Part Number: E20WT
- Number of Mounting Holes: 4
- Product Type: Mounting Base
- WINSMITH Speed Reducers (Gearbox Reducer)Deskripsi:These washdown speed reducers resist moisture, chemicals, and direct spray. They accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Lubrication: Mobil Glygoyle(R) 460
- Number of Stages: 1
- Mounting Orientation: Any Angle
- Rotation: CW/CCW
- Housing Material Finish: Epoxy Coating System
- Input Connection Type: C-Face
- Maximum Input Speed (rpm): 1725
- Output Shaft Type: Hollow
- DAYTON Mounting BasDeskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- UNSPSC: 26101808
- For use with: Dayton Speed Reducers
- Product Type: Mounting Base
- BOSTON GEAR Mounting BaseDeskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26101808
- For use with: Boston Speed Reducers
- Includes: Hardware
- Mounting Orientation: Horizontal
- Product Type: Mounting Base
- BOSTON GEAR Speed Reducer Replacement PartDeskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- UNSPSC: 31160000
- BOSTON GEAR Speed Reducer (Gearbox Reducer)Deskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- Maximum Input Speed (rpm): 1750
- TOLEDO GEARMOTOR Speed Reducer (Gearbox Reducer)Deskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Material: Steel
- Gear Type: Spur
- Housing Material: Die Cast Aluminium
- Input Connection Type: Direct Drive, Inline
- Input Keyway Depth (inch): 3/16
- Input Keyway Width (inch): 3/16
- Input Shaft Diameter (inch): 5/8
- Lubrication: Recommend Synthetic 75W90; Shipped Dry
- Maximum Input Speed (rpm): 1725
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 2
- Output Shaft Diameter (inch): 7/8
- Overall Length (inch): 7
- Rotation: CW/CCW
- Seal Type: Double Lip on Input and Output
- Shaft Orientation: Parallel Inline
- DAYTON Speed Reducer (Gearbox Reducer)Deskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26111503
- BOSTON GEAR Speed Reducer Replacement PartsDeskripsi:Replacement shims work with compatible speed reducers where these components are worn or damaged.atribut:
- UNSPSC: 31160000
- NORD Speed Reducer (Gearbox Reducer)Deskripsi:These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Type: Worm
- Housing Material: Aluminium
- Housing Material Finish: Tural
- Input Connection Type: Right Angle
- Lubrication: Food Grade Synthetic
- Maximum Input Speed (rpm): 1750
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Output Shaft Type: Hollow
- Rotation: CW/CCW
- Seal Type: Double Lip
- Standards: IEC; NEMA
- WINSMITH Speed Reducer (Gearbox Reducer)Deskripsi:These washdown speed reducers resist moisture, chemicals, and direct spray. They accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Housing Material Finish: Epoxy Coating System
- Lubrication: Mobil Glygoyle(R) 460
- Maximum Input Speed (rpm): 1725
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Rotation: CW/CCW
- TRUSCO Machine Key (S45C)Deskripsi:Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Carbon steel for mechanical structures (S45C)
- Length (mm): 300
- Dimensional tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- TRUSCO Parallel Key (S45C)Deskripsi:Both round keys, so you can use it easily and quickly. Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Mechanical structure \\ structure for carbon steel (S45C)
- Type: Both Round Type
- Tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- Steinel Heat Gun & Blower Nozzle & AccessoriesDeskripsi:Heat gun nozzle attachments connect to the nose of the gun barrel and modify the airflow pattern to suit specific applications. They are compatible between brands as long as the nozzle attachment matches the barrel dimensions. Reducers (also known as concentrators) focus heat into a cone to target small areas for welding, soldering, and shrinking applications. Reflectors hook around pipes, tubes, or other parts to apply heat evenly to all surfaces. Spreaders (also known as fishtail nozzles) direct hot air into a wide slot and distribute heat over a broad surface area. They are commonly used for drying, thawing, and removing paint and flooring.atribut:
- UNSPSC: 27112717
- Application: Spreading Over Large Areas Such as Applying or Removing Shrink Films and Graphics
- Compatible with Grainger SKU: 5KNP7
- Compatible with Mfr. Model Number: SV 750
- Nozzle type: Spreader
- Number of Pieces: 1
- Outside Diameter (inch): 7 7/8
- Overall Height (inch): 7 7/8
- Overall Length (inch): 6
- Overall Width (inch): 1 13/16
- Tool Compatibility: SV 750
- SEIKI Parallel Key (S50C)Deskripsi:-A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
- WARNER ELECTRIC Brake & ClutchDeskripsi:Clutch and brake modules allow a load to start and stop while the motor continues to run. Brakes inhibit motion and clutches transfer motion from one component to another while engaged. They are designed for use with compatible motors and reducers with v-belts, pulleys, chain, sprockets, couplings, or timing belts.atribut:
- UNSPSC: 26111909
- Mounting Orientation: Horizontal
- eni Gear LubricantDeskripsi:The BLASIA ID series has been developed to meet the widest range of requirements of EP( Extreme Pressure ) lubrication such as, for instance gears, operating under severe duty ( ISO-L-CKD classification ).The oils are formulated from paraffinic base stocks and additives such as sulphur compounds (which ensure good high-speed and shock-load performance) and phosphorus compounds ( for low-speed and high-load performance). They thus satisfy the widest range of operational requirements.atribut:
- Volume (L): 200
- Appearance: B & C
- BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)Deskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- DAYTON Brake & ClutchDeskripsi:Washdown brakes work with power transmission systems in harsh or sanitary applications with frequent exposure to spray and moisture, such as food and beverage production. They engage and hold loads under power-off conditions.atribut:
- Lever Release: Manual
- Maximum Ambient Temperature (°C): 40
- Mounting Orientation: Horizontal
Daftar Harga speed reducers Terbaru October 2026
| WINSMITH Mounting Bas | Rp909.900 |
| WINSMITH Speed Reducers (Gearbox Reducer) | Rp20.999.900 |
| DAYTON Mounting Bas | Rp759.900 |
| BOSTON GEAR Mounting Base | Rp519.900 |
| Merck Millipore Speed Reducers Seals Kit For Symbio | Rp1.599.900 |
| BOSTON GEAR Speed Reducer Replacement Part | Rp7.099.900 |
| BOSTON GEAR Speed Reducer (Gearbox Reducer) | Rp15.999.900 |
| TOLEDO GEARMOTOR Speed Reducer (Gearbox Reducer) | Rp11.999.900 |
| DAYTON Speed Reducer (Gearbox Reducer) | Rp7.099.900 |
| BOSTON GEAR Speed Reducer Replacement Parts | Rp53.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/8sP110222316-1.jpg)




/gfP109548591-2.jpg)
/erP109582531-1.jpg)
/bzP109554431-1.jpg)

/c7P109570439-1.jpg)
/8sP109585316-1.jpg)
/P102010105-1.jpg)
/P102011225-1.jpg)

/P102627136-3.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/eni%20Gear%20Lubricant/mkP108303812-1.jpg)
/P101003087-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)